WILTON 656UHD Combination Vise Duty, Enclosed, 6 1/2 Inch Jaw Face Width, 6 Inch | CV3RLH

WILTON TOOLS 28815 656UHD Combination Vise Duty, Enclosed, 6 1/2 Inch Jaw Face Width, 6 Inch Size

Item: CV3RLH Model: 28815Cross Ref: 55EN84 / 656UHD
In Stock

Get it by Friday, Jun 13

€370.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVise
Base Swivel Angle360°
Base TypeSwivel
Body MaterialDuctile Iron
Body Tensile Strength30000 psi
Duty RatingStandard
Includes Pipe JawYes
Includes Rotating HeadNo
Jaw Face TypeSerrated
Jaw Face Width6 1/2"
Jaw Pad MaterialHardened Steel
Max. Jaw Opening6"
Maximum Pipe Dia.3 1/2"
Minimum Pipe Dia.1/4"
Mounting Hole Dia.0.438"
Number Of Lock Down Bolts2
Number Of Mounting Holes4
Overall Height8.688"
Overall Length16 1/8"
Overall Width8.688"
ReversibleNo
Spindle TypeEnclosed
Sub-brandBench Vise
Throat Depth4 1/4"
Vise TypeBench Vise
Base MaterialIron
Base Tensile Strength60000 psi
FeaturesBuilt In Pipe Jaws Handle a Range of Pipe Sizes, Large Anvil Work Surface, Large Anvil Work Surface for Forming and Shaping Materials, Powder Coat Paint Resists Scratches and Provides a Tough Durable Surface, Replaceable Hardened Steel Jaws with a Serrated Pattern Ensure Grip and a Long Life
High VisibilityNo
Jaw Attachment TypeReplaceable
Jaw MaterialSteel
Material ProcessCast
Max Jaw Opening6"
Mounting Hole Diameter7/16"
Pipe Diameter - Maximum3 1/2"
Pipe Diameter - Minimum1/4"
Quick-actingNo

Shipping Info:

Ship weight (kg) 24.525
Ship height (cm)22.07
Ship length (cm)40.96
Ship width (cm)22.07
Country of OriginCN

Product Variants

ProductModelDuty RatingJaw Face WidthMax. Jaw OpeningThroat DepthBase Swivel AngleMinimum Pipe Dia.Maximum Pipe Dia.Spindle TypePrice
WILTON C0 Combination Vise, Heavy Duty, Enclosed, 3 1/2 Inch Jaw Face Width, 5 Inch | CV3RKY 28825Heavy Duty3 1/2"5"4 1/2"360°1/8"2 1/2"Enclosed€962.27
WILTON 865M Combination Vise, Heavy Duty, Enclosed, 6 1/2 Inch Jaw Face Width, 6 Inch | CV3RKZ 28812Heavy Duty6 1/2"6"4.188"360°1/4"4"Enclosed€611.81
WILTON 880M Combination Vise, Heavy Duty, Enclosed, 8 Inch Jaw Face Width, 8 1/4 Inch | CV3RLA 28813Heavy Duty8"8 1/4"4 1/2"360°1/2"4"Enclosed€912.77
WILTON 4550R Combination Vise, Reversible, Standard Duty, Enclosed, 5 1/2 Inch Jaw Face Width | CV3RLB 28821Standard5 1/2"6 3/4"3 3/4"360°1/8"2 1/2"Enclosed€313.27
WILTON 4800R Combination Vise, Reversible, Standard Duty, Enclosed, 8 Inch Jaw Face Width | CV3RLC 28823Standard8"9 1/4"4 3/4"360°3/8"4"Enclosed€470.59
WILTON 674U Combination Vise Duty, Enclosed, 4 1/2 Inch Jaw Face Width, 4 Inch | CV3RLD 28818Standard4 1/2"4"2 3/4"360°1/8"1 1/2"Enclosed€165.45
WILTON 550P Combination Vise Duty, Enclosed, 5 1/2 Inch Jaw Face Width, 5 Inch | CV3RLE 28824Standard5 1/2"5"2 3/4"360°5/8"2 1/4"Enclosed€295.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 28815 656UHD Combination Vise Duty, Enclosed, 6 1/2 Inch Jaw Face Width, 6 Inch Size
€370.23 /unit