PLAST-O-MATIC CAFE1-1-075VBSP-RPF  | CW9AYJ

PLAST-O-MATIC CAFE1-1-075VBSP-RPF Electrically Actuated Ball Valve, FKM Seal, BSP Threaded Conn., Red Kynar, 3/4 Inch Size

Item: CW9AYJ Model: CAFE1-1-075VBSP-RPF
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Actuated Ball Valve

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)25.78
Ship length (cm)18.8
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
PLAST-O-MATIC CAFE1-1-075EPBSP-CP  | CW9AXH CAFE1-1-075EPBSP-CPCAFE1-1-075EPBSP-CP-
RFQ
PLAST-O-MATIC CAFE1-1-075EPBSP-PF  | CW9AXJ CAFE1-1-075EPBSP-PFCAFE1-1-075EPBSP-PF-
RFQ
PLAST-O-MATIC CAFE1-1-075EPBSP-PP  | CW9AXK CAFE1-1-075EPBSP-PPCAFE1-1-075EPBSP-PP-
RFQ
PLAST-O-MATIC CAFE1-1-075EPBSP-PV  | CW9AXL CAFE1-1-075EPBSP-PVCAFE1-1-075EPBSP-PV-
RFQ
PLAST-O-MATIC CAFE1-1-075EPBSP-RPF  | CW9AXM CAFE1-1-075EPBSP-RPFCAFE1-1-075EPBSP-RPF-
RFQ
PLAST-O-MATIC CAFE1-1-075EPFL-CP  | CW9AXN CAFE1-1-075EPFL-CPCAFE1-1-075EPFL-CP-
RFQ
PLAST-O-MATIC CAFE1-1-075EPFL-PF  | CW9AXP CAFE1-1-075EPFL-PFCAFE1-1-075EPFL-PF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC CAFE1-1-075VBSP-RPF Electrically Actuated Ball Valve, FKM Seal, BSP Threaded Conn., Red Kynar, 3/4 Inch Size