MERSEN FERRAZ X079439 Disconnect Fuse, 63A | CH6CTV

MERSEN FERRAZ X079439 Disconnect Fuse, 63A

Item: CH6CTV Model: X079439
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.6746
Ship height (cm)6.5
Ship length (cm)21.01
Ship width (cm)11

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A079442 Disconnect Fuse, 125A | CH4TLA A079442A079442-
RFQ
MERSEN FERRAZ B079443 Disconnect Fuse, 160A | CH4WGX B079443B079443-
RFQ
MERSEN FERRAZ C076638 Disconnect Fuse, 20A | CH4WKA C076638C076638-
RFQ
MERSEN FERRAZ D079445 Fuse, 1200V, 215A | CH4WYJ D079445D079445-
RFQ
MERSEN FERRAZ F079447 Fuse, 630A | CH4XDU F079447F079447-
RFQ
MERSEN FERRAZ G079448 Fuse, 800A | CH4XLZ G079448G079448-
RFQ
MERSEN FERRAZ H079449 Fuse, 840A | CH4YRV H079449H079449-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ X079439 Disconnect Fuse, 63A