MERSEN FERRAZ H079449 Fuse, 840A | CH4YRV

MERSEN FERRAZ H079449 Fuse, 840A

Item: CH4YRV Model: H079449
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 2.381
Ship height (cm)8.99
Ship length (cm)19.99
Ship width (cm)16.99

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A079442 Disconnect Fuse, 125A | CH4TLA A079442A079442-
RFQ
MERSEN FERRAZ B079443 Disconnect Fuse, 160A | CH4WGX B079443B079443-
RFQ
MERSEN FERRAZ C076638 Disconnect Fuse, 20A | CH4WKA C076638C076638-
RFQ
MERSEN FERRAZ D079445 Fuse, 1200V, 215A | CH4WYJ D079445D079445-
RFQ
MERSEN FERRAZ F079447 Fuse, 630A | CH4XDU F079447F079447-
RFQ
MERSEN FERRAZ G079448 Fuse, 800A | CH4XLZ G079448G079448-
RFQ
MERSEN FERRAZ K079428 Fuse, 160A | CH4ZDJ K079428K079428-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ H079449 Fuse, 840A