MERSEN FERRAZ USGM3N Fuse Holder, Midget, 750V, 30A, 3 Pole | CH6CLR

MERSEN FERRAZ USGM3N Fuse Holder, Midget, 750V, 30A, 3 Pole

Item: CH6CLR Model: USGM3N
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Ac Voltage Rating750V AC
Amps30A
Body MaterialPolyamide
Fuse ClassMidget
Height2.17"
Length4.13"
Max. Fuse Rating30A
Number Of Poles3
Width2 1/25"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)6.99
Ship length (cm)22.23
Ship width (cm)11.43

Product Details:

    • Cage Clamp, Neutral

Product Variants

ProductModelAmpsNumber Of PolesAc Voltage RatingBody MaterialMax. Fuse RatingHeightFuse ClassPrice
MERSEN FERRAZ USGM1 Fuse Holder, Midget, 750V, 30A, 1 Pole | CH6CLF USGM130A1750V ACPolyamide30A2.17"Midget-
RFQ
MERSEN FERRAZ USGM1HEL Fuse Holder, Midget, 30A, 1 Pole | CH6CLG USGM1HEL32A1-Polyamide30A2.17"Midget-
RFQ
MERSEN FERRAZ USGM1I Fuse Holder, Midget, 600V, 30A, 1 Pole | CH6CLH USGM1I30A1600V ACPolyamide30A2.17"Midget-
RFQ
MERSEN FERRAZ USGM1I-DC24 Fuse Holder, Midget, 30A, 1 Pole | CH6CLJ USGM1I-DC2430A1-Polyamide30A2.17"Midget-
RFQ
MERSEN FERRAZ USGM1IHEL Fuse Holder, Midget, 30A, 1 Pole | CH6CLK USGM1IHEL32A1-Polyamide30A2.17"Midget-
RFQ
MERSEN FERRAZ USGM2 Fuse Holder, Midget, 750V, 30A, 2 Pole | CH6CLL USGM230A2750V ACPolyamide30A2.17"Midget-
RFQ
MERSEN FERRAZ USGM2I Fuse Holder, Midget, 600V, 30A, 2 Pole | CH6CLM USGM2I30A2600V ACPolyamide30A2.17"Midget-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ USGM3N Fuse Holder, Midget, 750V, 30A, 3 Pole