Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ RFS400 Fuse, Fast Acting, 600V, 400A, Class H | CH6BHE

MERSEN FERRAZ RFS400 Fuse, Fast Acting, 600V, 400A, Class H

Item: CH6BHE Model: RFS400
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€557.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps Rating400A
Body MaterialFwge
ClassClass H
Diameter2 14/25"
Length11.63"
MountingClip
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 1.251
Ship height (cm)6.65
Ship length (cm)29.85
Ship width (cm)6.65

Product Variants

ProductModelAmps RatingDiameterClassSpeed TypeAc VoltageMountingPrice
MERSEN FERRAZ RFS10 Fuse, Fast Acting, 600V, 10A, Class H | CH6BGK RFS1010A0.81"Class HFast Acting600V ACClip-
RFQ
MERSEN FERRAZ RFS100 Fuse, Fast Acting, 600V, 100A, Class H | CH6BGL RFS100100A1.31"Class HFast Acting600V ACClip-
RFQ
MERSEN FERRAZ RFS110 Fuse, Fast Acting, 600V, 110A, Class H | CH6BGM RFS110110A1.81"Class HFast Acting600V ACClip-
RFQ
MERSEN FERRAZ RFS125 Fuse, Fast Acting, 600V, 125A, Class H | CH6BGN RFS125125A1.81"Class HFast Acting600V ACClip-
RFQ
MERSEN FERRAZ RFS15 Fuse, Fast Acting, 600V, 15A, Class H | CH6BGP RFS1515A0.81"Class HFast Acting600V ACClip-
RFQ
MERSEN FERRAZ RFS150 Fuse, Fast Acting, 600V, 150A, Class H | CH6BGQ RFS150150A1.81"Class HFast Acting600V ACClip-
RFQ
MERSEN FERRAZ RFS175 Fuse, Fast Acting, 600V, 175A, Class H | CH6BGR RFS175175A1.81"Class HFast Acting600V ACClip-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ RFS400 Fuse, Fast Acting, 600V, 400A, Class H
€557.92 /unit