Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 55141 Chain Saw Bar 16 Inch For AE4XXL | AE4XXM 5NWJ6

GREENLEE 55141 Chain Saw Bar, 16 Inch Length

Item: AE4XXM Model: 55141Cross Ref: 5NWJ6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€249.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Saw Bar
Accessory Type16"
Overall Length16"
Compatible Grainger Model Number5NWJ5
Compatible Manufacturer Model NumberHCS816, HCS8160CB, HCS820
Product TypeGuide Bar

Shipping Info:

Ship weight (kg) 1.0485
Ship height (cm)2.29
Ship length (cm)64.01
Ship width (cm)23.37
HS code8467910100
Country of OriginCA

Product Variants

ProductModelAccessory TypeOverall LengthPrice
GREENLEE 170074 Chain Saw Bar 13 Inch For AE4XXP | AE4XXQ 5NWJ9 17007413"16"€106.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 55141 Chain Saw Bar, 16 Inch Length
€249.74 /unit