MERSEN FERRAZ FEX-21-21 Fuse Base, 600V, 30A, Midget, 2 Pole, 21-21 Crimp | CH4XKM

MERSEN FERRAZ FEX-21-21 Fuse Base, 600V, 30A, Midget, 2 Pole, 21-21 Crimp

Item: CH4XKM Model: FEX-21-21
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialPolyethylene
Fuse ClassMidget
Height0.99"
Length4.3"
Max. Fuse Rating30A
Number Of Poles2
Width2 24/25"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)12.7

Product Variants

ProductModelAc Voltage RatingAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesFuse ClassPrice
MERSEN FERRAZ FEX-11-11 Fuse Base, Midget, 600V, 30A, 2 Pole | CH4XKF FEX-11-11600V30APolyethylene30A0.99"2Midget€136.86
MERSEN FERRAZ FEX-11-21 Fuse Base, 600V, 30A, Midget, 2 Pole, 11-21 Crimp | CH4XKG FEX-11-21600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-11-31 Fuse Base, 600V, 30A, Midget, 2 Pole, 11-31 Crimp | CH4XKJ FEX-11-31600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-11-41 Fuse Base, 600V, 30A, Midget, 2 Pole, 11-41 Crimp | CH4XKK FEX-11-41600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-81-81 Fuse Base, 600V, 30A, Midget, 2 Pole, 81-81 Single Set Screw | CH4XKP FEX-81-81600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-81-91 Fuse Base, 600V, 30A, Midget, 2 Pole, 81-91 Single Set Screw/Double Set Screw | CH4XKQ FEX-81-91600V AC30APolyethylene30A0.99"2Midget-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ FEX-21-21 Fuse Base, 600V, 30A, Midget, 2 Pole, 21-21 Crimp