MERSEN FERRAZ FEX-11-11 Fuse Base, Midget, 600V, 30A, 2 Pole | CH4XKF

MERSEN FERRAZ FEX-11-11 Fuse Base, Midget, 600V, 30A, 2 Pole

Item: CH4XKF Model: FEX-11-11Cross Ref: 5FXU6
In Stock

Get it by Wednesday, Jun 11

€136.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V
Amps30A
Body MaterialPolyethylene
Fuse ClassMidget
Height0.99"
Length4.3"
Max. Fuse Rating30A
Number Of Poles2
Width2 24/25"
Body Height0.99"
Body Length4.3"
Body Width2.15"
Connector TypeCrimp
For Fuse Size1 1/2" L x 13/32" dia.
Fuse Block StyleNonrejection
Fuse Ul ClassMidget
Mounting StyleInline
StandardsCSA, UL-R
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginMX

Product Variants

ProductModelAc Voltage RatingAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesFuse ClassPrice
MERSEN FERRAZ FEX-11-21 Fuse Base, 600V, 30A, Midget, 2 Pole, 11-21 Crimp | CH4XKG FEX-11-21600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-11-31 Fuse Base, 600V, 30A, Midget, 2 Pole, 11-31 Crimp | CH4XKJ FEX-11-31600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-11-41 Fuse Base, 600V, 30A, Midget, 2 Pole, 11-41 Crimp | CH4XKK FEX-11-41600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-21-21 Fuse Base, 600V, 30A, Midget, 2 Pole, 21-21 Crimp | CH4XKM FEX-21-21600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-81-81 Fuse Base, 600V, 30A, Midget, 2 Pole, 81-81 Single Set Screw | CH4XKP FEX-81-81600V AC30APolyethylene30A0.99"2Midget-
RFQ
MERSEN FERRAZ FEX-81-91 Fuse Base, 600V, 30A, Midget, 2 Pole, 81-91 Single Set Screw/Double Set Screw | CH4XKQ FEX-81-91600V AC30APolyethylene30A0.99"2Midget-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ FEX-11-11 Fuse Base, Midget, 600V, 30A, 2 Pole
€136.86 /unit