Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A70QS800-4 Semiconductor, High Speed, 700V, 800A, aR Class | CH4VZE

MERSEN FERRAZ A70QS800-4 Semiconductor, High Speed, 700V, 800A, aR Class

Item: CH4VZE Model: A70QS800-4Cross Ref: 6XPT0
In Stock : 6 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€445.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps800A
Body MaterialFiberglass
Body TypeBolt On
Dc Voltage700V DC
Diameter2 1/2"
ElementSingle
Fuse Dia.2 1/2"
Fuse Length7 1/16"
Interrupt Rating100/200 kA
Length7 1/16"
MountingBolted
Speed TypeFast Acting
Visual IndicationNon Indicating
Body StyleBolt On
Dc Voltage Rating700V DC
Equivalent Brand And SeriesA70QS, Bussman FWP, Littlefuse L70QS, Mersen A70P Series
Fits Fuse Block StyleNonrejection
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE 60314, CSA CERTIFIED LR12636

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)6.05
Ship length (cm)22.23
Ship width (cm)6.35
Country of OriginMX

Product Details:

Mersen Ferraz A70QS800-4 semiconductor fuse is used in industrial settings and power distribution systems to safeguard semiconductor devices from overcurrent events, ensuring operational integrity and preventing damage. It offers a bolted mounting mechanism, ensuring secure and reliable installation. With an AC Max I.R. or breaking capacity of 40 kA, it offers robust protection against overcurrent conditions. This fuse has a tin-plated copper connection / terminal for enhanced electrical conductivity and corrosion resistance. It comes with a bolted connection / terminal type for enhanced stability. This fuse has a GMG body for increased durability and resistance in various environments.

Frequently Asked Questions:

Q. Is there any recommended testing procedure for this fuse?

A. While specific testing procedures may vary, it's advisable to periodically simulate overcurrent conditions to ensure the fuse's functionality.

Q. How do I install Mersen Ferraz A70QS800-4 semiconductor fuse?

A.

  • Choose a suitable mounting location.
  • Securely bolt the fuse in place.
  • Connect input and output terminals.
  • Ensure proper torque on bolts.
  • Follow manufacturer's guidelines for safe installation.

Q. What factor should I consider while choosing a semiconductor fuse?

A.

  • Select a fuse with an appropriate current rating for your application.
  • Ensure the fuse's voltage rating matches your system's requirements.
  • Choose a fuse with the right speed for fast or slow-blow protection.
  • Consider the fuse's ability to handle fault currents without failure.
  • Ensure the fuse operates within your environment's temperature and humidity range.
  • Confirm compatibility with your preferred mounting method.

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeVisual IndicationMountingAc VoltageElementPrice
MERSEN FERRAZ A70QS225-4 Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXQ A70QS225-4225A1 1/2"GMGHigh Speed-Bolted700V AC--
RFQ
MERSEN FERRAZ A70QS225-4IL Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXR A70QS225-4IL225A1 1/2"GMGHigh Speed-Bolted700V AC-€551.89
MERSEN FERRAZ A70QS250-4 Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXT A70QS250-4250A1 1/2"GMGHigh Speed-Bolted700V AC-€260.29
MERSEN FERRAZ A70QS250-4IL Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXU A70QS250-4IL250A1 1/2"GMGHigh Speed-Bolted700V AC-€362.59
MERSEN FERRAZ A70QS300-4 Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXV A70QS300-4300A1 1/2"GMGHigh Speed-Bolted700V AC-€154.21
MERSEN FERRAZ A70QS300-4IL Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXW A70QS300-4IL300A1 1/2"GMGHigh Speed-Bolted700V AC-€373.36
MERSEN FERRAZ A70QS35-4 Semiconductor, High Speed, 700V, 35A, aR Class | CH4VXZ A70QS35-435A1"GMGHigh Speed-Bolted700V AC-€95.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70QS800-4 Semiconductor, High Speed, 700V, 800A, aR Class
€445.65 /unit