MERSEN FERRAZ A70QS300-4IL Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXW

MERSEN FERRAZ A70QS300-4IL Semiconductor, High Speed, 700V, 300A, aR Class

Item: CH4VXW Model: A70QS300-4ILCross Ref: 6XPP9
In Stock

Get it by Wednesday, Jun 11

€373.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps300A
Body MaterialGMG
Diameter1 1/2"
Length5.09"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage Rating700V DC
Equivalent Brand And SeriesA70QS, Bussman FWP, Littlefuse L70QS, Mersen A70P Series
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 700V DC, 200 kA at 700V AC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE 60314, CSA CERTIFIED LR12636
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 1.9845
Ship height (cm)8.41
Ship length (cm)34.29
Ship width (cm)13.18
Country of OriginMX

Product Details:

    • With IL Indicator

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeVisual IndicationMountingAc VoltageElementPrice
MERSEN FERRAZ A70QS225-4 Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXQ A70QS225-4225A1 1/2"GMGHigh Speed-Bolted700V AC--
RFQ
MERSEN FERRAZ A70QS225-4IL Semiconductor, High Speed, 700V, 225A, aR Class | CH4VXR A70QS225-4IL225A1 1/2"GMGHigh Speed-Bolted700V AC-€551.89
MERSEN FERRAZ A70QS250-4 Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXT A70QS250-4250A1 1/2"GMGHigh Speed-Bolted700V AC-€260.29
MERSEN FERRAZ A70QS250-4IL Semiconductor, High Speed, 700V, 250A, aR Class | CH4VXU A70QS250-4IL250A1 1/2"GMGHigh Speed-Bolted700V AC-€362.59
MERSEN FERRAZ A70QS300-4 Semiconductor, High Speed, 700V, 300A, aR Class | CH4VXV A70QS300-4300A1 1/2"GMGHigh Speed-Bolted700V AC-€154.21
MERSEN FERRAZ A70QS35-4 Semiconductor, High Speed, 700V, 35A, aR Class | CH4VXZ A70QS35-435A1"GMGHigh Speed-Bolted700V AC-€95.50
MERSEN FERRAZ A70QS35-4IL Semiconductor, High Speed, 700V, 35A, aR Class | CH4VYA A70QS35-4IL35A1"GMGHigh Speed-Bolted700V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70QS300-4IL Semiconductor, High Speed, 700V, 300A, aR Class
€373.36 /unit