Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04100.100.0200 Hex Cap Screw Grade 8 1-8 x 2 Pk5 | AB7AMA 22TG57

APPROVED VENDOR U04100.100.0200 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 2 In Lg., 39/64 In Head Ht., Gr. 8, Coarse, 5 Pk

Item: AB7AMA Model: U04100.100.0200Cross Ref: 22TG57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade 8
Head Height39/64"
Head TypeHex
Head Width1 1/2"
Length2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length2"
Thread Size1"-8
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.5772
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04100.100.0800 Hex Cap Screw Grade 8 1-8 x 8 | AA2DRD 10E597 U04100.100.0800Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse1€14.96
NUCOR 452656-PG Hex Cap Screw Grade 8 1-8 x 1-1/2 Pk5 | AB3DUR 1RMK9 N04100.100.0150Fully ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€28.30
NUCOR 452660-PG Hex Cap Screw Grade 8 1-8 x 2 Pk5 | AB3DUT 1RML1 N04100.100.0200Fully ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€30.58
NUCOR 452662-PG Hex Cap Screw Grade 8 1-8 x 2-1/4 Pk5 | AB3DUU 1RML2 N04100.100.0225Fully ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€30.32
NUCOR 452672-PG Hex Cap Screw Grade 8 1-8 x 3-1/2 Pk5 | AB3DUV 1RML6 N04100.100.0350Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€40.79
NUCOR 452674-PG Hex Cap Screw Grade 8 1-8 x 4 Pk5 | AB3DUW 1RML7 N04100.100.0400Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse5€61.64
NUCOR 452682-PG Hex Cap Screw Grade 8 1-8 x 6 | AB3DUX 1RMN2 N04100.100.0600Partially ThreadedRight HandHexRockwell C33-C391"-8SteelBlack OxideCoarse1€15.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04100.100.0200 Hex Head Cap Screw, 1 In - 8 Thread Size, Steel, 2 In Lg., 39/64 In Head Ht., Gr. 8, Coarse, 5 Pk
€33.40 /unit