MERSEN FERRAZ A70QS150-4KIL Semiconductor, High Speed, 700V, 150A, aR Class, Type 4K | CH4VXF

MERSEN FERRAZ A70QS150-4KIL Semiconductor, High Speed, 700V, 150A, aR Class, Type 4K

Item: CH4VXF Model: A70QS150-4KIL
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps150A
Body MaterialGMG
Diameter1.22"
Length5.09"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 1.773
Ship height (cm)8.41
Ship length (cm)34.29
Ship width (cm)13.18

Product Details:

    • With IL Indicator

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A70QS100-4 Semiconductor, High Speed, 700V, 100A, aR Class | CH4VWW A70QS100-4100A1"GMGHigh SpeedBolted700V AC€82.16
MERSEN FERRAZ A70QS100-4IL Semiconductor, High Speed, 700V, 100A, aR Class | CH4VWX A70QS100-4IL100A1"GMGHigh SpeedBolted700V AC€204.59
MERSEN FERRAZ A70QS125-4 Semiconductor, High Speed, 700V, 125A, aR Class, Type 4 | CH4VWY A70QS125-4125A1.22"GMGHigh SpeedBolted700V AC€211.56
MERSEN FERRAZ A70QS125-4IL Semiconductor, High Speed, 700V, 125A, aR Class, Type 4 | CH4VWZ A70QS125-4IL125A1.22"GMGHigh SpeedBolted700V AC€227.00
MERSEN FERRAZ A70QS125-4K Semiconductor, High Speed, 700V, 125A, aR Class, Type 4K | CH4VXA A70QS125-4K125A1.22"GMGHigh SpeedBolted700V AC€200.38
MERSEN FERRAZ A70QS125-4KIL Semiconductor, High Speed, 700V, 125A, aR Class, Type 4K | CH4VXB A70QS125-4KIL125A1.22"GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70QS150-4 Semiconductor, High Speed, 700V, 150A, aR Class, Type 4 | CH4VXC A70QS150-4150A1.22"GMGHigh SpeedBolted700V AC€211.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70QS150-4KIL Semiconductor, High Speed, 700V, 150A, aR Class, Type 4K