MERSEN FERRAZ A70QS125-4K Semiconductor, High Speed, 700V, 125A, aR Class, Type 4K | CH4VXA

MERSEN FERRAZ A70QS125-4K Semiconductor, High Speed, 700V, 125A, aR Class, Type 4K

Item: CH4VXA Model: A70QS125-4KCross Ref: 6XPN8
In Stock

Get it by Tuesday, Jun 10

€200.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage700V AC
Amps125A
Body MaterialGMG
Diameter1.22"
Length5.09"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage Rating700V DC
Equivalent Brand And SeriesA70QS, Bussman FWP, Littlefuse L70QS, Mersen A70P Series
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 700V DC, 200 kA at 700V AC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE 60314, CSA CERTIFIED LR12636
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)14.61
Country of OriginMX

Product Details:

    • Type 4K

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A70QS100-4 Semiconductor, High Speed, 700V, 100A, aR Class | CH4VWW A70QS100-4100A1"GMGHigh SpeedBolted700V AC€82.16
MERSEN FERRAZ A70QS100-4IL Semiconductor, High Speed, 700V, 100A, aR Class | CH4VWX A70QS100-4IL100A1"GMGHigh SpeedBolted700V AC€204.59
MERSEN FERRAZ A70QS125-4 Semiconductor, High Speed, 700V, 125A, aR Class, Type 4 | CH4VWY A70QS125-4125A1.22"GMGHigh SpeedBolted700V AC€211.56
MERSEN FERRAZ A70QS125-4IL Semiconductor, High Speed, 700V, 125A, aR Class, Type 4 | CH4VWZ A70QS125-4IL125A1.22"GMGHigh SpeedBolted700V AC€227.00
MERSEN FERRAZ A70QS125-4KIL Semiconductor, High Speed, 700V, 125A, aR Class, Type 4K | CH4VXB A70QS125-4KIL125A1.22"GMGHigh SpeedBolted700V AC-
RFQ
MERSEN FERRAZ A70QS150-4 Semiconductor, High Speed, 700V, 150A, aR Class, Type 4 | CH4VXC A70QS150-4150A1.22"GMGHigh SpeedBolted700V AC€211.56
MERSEN FERRAZ A70QS150-4IL Semiconductor, High Speed, 700V, 150A, aR Class, Type 4 | CH4VXD A70QS150-4IL150A1.22"GMGHigh SpeedBolted700V AC€176.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A70QS125-4K Semiconductor, High Speed, 700V, 125A, aR Class, Type 4K
€200.38 /unit