Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463686485 Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Round | CJ3HTE

NORTON ABRASIVES 61463686485 Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Round

Item: CJ3HTE Model: 61463686485Cross Ref: 4B121
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharpening File
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
File ShapeRound
Height3/8"
Length4"
Width3/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.95
Ship length (cm)10.16
Ship width (cm)0.95
Country of OriginMX

Product Variants

ProductModelGradeShapeAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 61463686520 Sharpening File Round Aluminium Oxide Medium Pk20 | AF8LBC 26ZW49 61463686520Grade MEDRoundAluminum Oxide5€161.00
NORTON ABRASIVES 61463686480 Sharpening File Round Aluminium Oxide Coarse Pk20 | AF8LBD 26ZW53 61463686480CoarseRoundAluminum Oxide20€462.41
NORTON ABRASIVES 61463686515 Sharpening File Round Aluminium Oxide Fine Pk20 | AF8LBG 26ZW60 61463686515FineRoundAluminum Oxide5€157.66
NORTON ABRASIVES 61463686470 Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, 1/4 Inch Height, Round | CJ3HTC 61463686470---1€21.24
NORTON ABRASIVES 61463686475 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 1/4 Inch Height, Round | CJ3HTJ 61463686475---1€22.79
NORTON ABRASIVES 61463686505 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 1/2 Inch Height, Round | CJ3HTK 61463686505---1€24.85
NORTON ABRASIVES 61463686490 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Round | CJ3HTM 61463686490---1€24.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463686485 Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Round
€23.61 /unit