Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A50P60-4 Semiconductor Fuse, High Speed, 500V, 60A, aR Class, Type 4 | CH4UYF

MERSEN FERRAZ A50P60-4 Semiconductor Fuse, High Speed, 500V, 60A, aR Class, Type 4

Item: CH4UYF Model: A50P60-4Cross Ref: 540F77
In Stock : 19 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage500V AC
Amps60A
Body MaterialGMG
Diameter0.81"
Length3.19"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)4.29
Ship length (cm)8.1
Ship width (cm)2.06
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A50P1000-4 Semiconductor Fuse, High Speed, 500V, 1000A, aR Class | CH4UVD A50P1000-41000A3"BoltedGMGHigh Speed500V AC€659.40
MERSEN FERRAZ A50P1000-4TA Semiconductor Fuse, High Speed, 500V, 1000A, aR Class | CH4UVE A50P1000-4TA1000A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P1000-4TI Semiconductor Fuse, High Speed, 500V, 1000A, aR Class | CH4UVF A50P1000-4TI1000A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P10-1 Semiconductor Fuse, High Speed, 500V, 10A, aR Class | CH4UVK A50P10-110A14/25"ClipGMGHigh Speed500V AC€44.25
MERSEN FERRAZ A50P1200-4 Semiconductor Fuse, High Speed, 500V, 1200A, aR Class | CH4UVL A50P1200-41200A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P1200-4TA Semiconductor Fuse, High Speed, 500V, 1200A, aR Class | CH4UVM A50P1200-4TA1200A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P1200-4TI Semiconductor Fuse, High Speed, 500V, 1200A, aR Class | CH4UVN A50P1200-4TI1200A3"BoltedGMGHigh Speed500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A50P60-4 Semiconductor Fuse, High Speed, 500V, 60A, aR Class, Type 4
€95.85 /unit