WALTER SURFACE TECHNOLOGIES 11T552 Abrasive Cut-Off Wheel, 0.0313 Inch Thick | CU9BVL

WALTER SURFACE TECHNOLOGIES 11T552 Abrasive Cut-Off Wheel, 0.0313 Inch Thick

Item: CU9BVL Model: 11T552Cross Ref: 32WL02
In Stock

Get it by Friday, Jun 13

€5.33 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeMedium
Abrasive MaterialZirconia Alumina
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Grit60
Max. Speed12200 RPM
Overall Dia.5"
Primary Material ApplicationStainless Steel, Steel
ReinforcementReinforced
SeriesZIP One Series
SpecificationsZA-60-ZIP
Thickness0.031"
Wheel TypeType 1
Maximum Operating Speed12200 RPM
Overall Diameter5"
ReinforcingReinforced
SpecificationZA-60-ZIP

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelThicknessArbor Hole SizeAbrasive MaterialGritDiameterArbor Hole TypeAbrasive GradeCompatible Tool TypePrice
WALTER SURFACE TECHNOLOGIES 11L302 Abrasive Cut-Off Wheel, 0.0313 Inch Thick | CU9BVK 11L3020.031"1/4"Aluminum Oxide603"Unthreaded HoleMediumDie Grinder€3.24
WALTER SURFACE TECHNOLOGIES 11U303 Abrasive Cut-Off Wheel, 0.0313 Inch Thick | CU9BVM 11U3030.031"-------€4.33
WALTER SURFACE TECHNOLOGIES 11F052 Abrasive Cut-Off Wheel, 0.0469 Inch Thick | CU9BVN 11F0520.047"7/8"Aluminum Oxide60-Unthreaded HoleMediumAngle Grinder€5.61
WALTER SURFACE TECHNOLOGIES 11U072 Abrasive Cut-Off Wheel, 0.0469 Inch Thick | CU9BVP 11U0720.047"7/8"---Unthreaded Hole-Angle Grinder€8.23
WALTER SURFACE TECHNOLOGIES 11F062 Abrasive Cut-Off Wheel, 0.0469 Inch Thick | CU9BVQ 11F0620.047"7/8"Aluminum Oxide60-Unthreaded HoleMediumAngle Grinder€7.57
WALTER SURFACE TECHNOLOGIES 11L415 Abrasive Cut-Off Wheel, 0.0625 Inch Thick | CU9BVR 11L4150.062"-------€4.57
WALTER SURFACE TECHNOLOGIES 11T262 Abrasive Cut-Off Wheel, 0.0625 Inch Thick | CU9BVT 11T2620.062"7/8"Aluminum Oxide46-Unthreaded HoleCoarseAngle Grinder€6.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 11T552 Abrasive Cut-Off Wheel, 0.0313 Inch Thick
€5.33 /unit