MERSEN FERRAZ A50P1200-4TI Semiconductor Fuse, High Speed, 500V, 1200A, aR Class | CH4UVN

MERSEN FERRAZ A50P1200-4TI Semiconductor Fuse, High Speed, 500V, 1200A, aR Class

Item: CH4UVN Model: A50P1200-4TI
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage500V AC
Amps1200A
Body MaterialGMG
Diameter3"
Length6.97"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 2.268
Ship height (cm)7.47
Ship length (cm)20.47
Ship width (cm)7.77

Product Details:

    • TI Indicator

Product Variants

ProductModelAmpsDiameterMountingBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A50P1000-4 Semiconductor Fuse, High Speed, 500V, 1000A, aR Class | CH4UVD A50P1000-41000A3"BoltedGMGHigh Speed500V AC€659.40
MERSEN FERRAZ A50P1000-4TA Semiconductor Fuse, High Speed, 500V, 1000A, aR Class | CH4UVE A50P1000-4TA1000A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P1000-4TI Semiconductor Fuse, High Speed, 500V, 1000A, aR Class | CH4UVF A50P1000-4TI1000A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P10-1 Semiconductor Fuse, High Speed, 500V, 10A, aR Class | CH4UVK A50P10-110A14/25"ClipGMGHigh Speed500V AC€44.25
MERSEN FERRAZ A50P1200-4 Semiconductor Fuse, High Speed, 500V, 1200A, aR Class | CH4UVL A50P1200-41200A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P1200-4TA Semiconductor Fuse, High Speed, 500V, 1200A, aR Class | CH4UVM A50P1200-4TA1200A3"BoltedGMGHigh Speed500V AC-
RFQ
MERSEN FERRAZ A50P12-1 Semiconductor Fuse, High Speed, 500V, 12A, aR Class | CH4UVP A50P12-112A14/25"ClipGMGHigh Speed500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A50P1200-4TI Semiconductor Fuse, High Speed, 500V, 1200A, aR Class