MERSEN FERRAZ A15QS2000-128 Semiconductor Fuse, High Speed, 150V, 2000A, aR Class | CH4TVN

MERSEN FERRAZ A15QS2000-128 Semiconductor Fuse, High Speed, 150V, 2000A, aR Class

Item: CH4TVN Model: A15QS2000-128Cross Ref: 6UVD8
In Stock

Get it by Tuesday, Jun 17

€361.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage150V AC
Amps2000A
Body MaterialGMG
Diameter2"
Length1 22/25"
MountingBolted
Speed TypeHigh Speed
Ac Voltage Rating150V AC
Body StyleCylindrical
Dc Voltage Rating150V DC
ElementSingle
Equivalent Brand And SeriesBussmann FWA, Littelfuse L15S, Mersen A15QS Series
Equivalent SeriesA15QS, FWA, L15S
Fits Fuse Block StyleNonrejection
Fuse Size1 7/8" L x 2" dia.
Interrupt Rating100 kA at 150V AC, 50 kA at 150V DC
SeriesA15QS Series
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR2, FILE E60314, CSA CERTIFIED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 4.2525
Ship height (cm)6.99
Ship length (cm)15.09
Ship width (cm)10.46
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A15QS1000-128 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128 | CH4TUD A15QS1000-1281000A2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-128IL Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128 | CH4TUE A15QS1000-128IL1000A2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-4 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUF A15QS1000-41000A1 1/2"BoltedGMGHigh Speed150V AC€138.23
MERSEN FERRAZ A15QS1000-4IL Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUG A15QS1000-4IL1000A1.13"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-4TI Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUH A15QS1000-4TI1000A1 1/2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS100-4 Semiconductor Fuse, High Speed, 150V, 100A, aR Class | CH4TUJ A15QS100-4100A1.13"BoltedGMGHigh Speed150V AC€67.30
MERSEN FERRAZ A15QS100-4IL Semiconductor Fuse, High Speed, 150V, 100A, aR Class | CH4TUK A15QS100-4IL100A1.13"BoltedGMGHigh Speed150V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A15QS2000-128 Semiconductor Fuse, High Speed, 150V, 2000A, aR Class
€361.13 /unit