MERSEN FERRAZ A15QS1000-128 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128 | CH4TUD

MERSEN FERRAZ A15QS1000-128 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128

Item: CH4TUD Model: A15QS1000-128
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage150V AC
Amps1000A
Body MaterialGMG
Diameter2"
Length1 22/25"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 4.2525
Ship height (cm)6.99
Ship length (cm)15.09
Ship width (cm)10.46

Product Variants

ProductModelAmpsDiameterMountingBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A15QS1000-128IL Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128 | CH4TUE A15QS1000-128IL1000A2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-4 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUF A15QS1000-41000A1 1/2"BoltedGMGHigh Speed150V AC€138.23
MERSEN FERRAZ A15QS1000-4IL Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUG A15QS1000-4IL1000A1.13"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-4TI Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUH A15QS1000-4TI1000A1 1/2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS100-4 Semiconductor Fuse, High Speed, 150V, 100A, aR Class | CH4TUJ A15QS100-4100A1.13"BoltedGMGHigh Speed150V AC€67.30
MERSEN FERRAZ A15QS100-4IL Semiconductor Fuse, High Speed, 150V, 100A, aR Class | CH4TUK A15QS100-4IL100A1.13"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS100-4TI Semiconductor Fuse, High Speed, 150V, 100A, aR Class | CH4TUL A15QS100-4TI100A1.13"BoltedGMGHigh Speed150V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A15QS1000-128 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128