Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 61036R Fuse Base, 600V, 100A, Class R, 1 Pole, Tin Plated, Aluminum Box | CH4RLQ 21038R

MERSEN FERRAZ 61036R Fuse Base, 600V, 100A, Class R, 1 Pole, Tin Plated, Aluminium Box

Item: CH4RLQ Model: 61036RCross Ref: 5LDN7
In Stock : 9 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V
Amps100A
Body MaterialGFPC
Fuse ClassR
Height2 12/25"
Length10 2/25"
Max. Fuse Rating100A
Number Of Poles1
Width2.1"
Amp Range61-100A
Connector TypeBox Lug
Fits Fuse TypeIndustrial
For Fuse Size7 7/8" L x 1 5/16" dia.
Fuse Block DesignOpen
Fuse Block StyleRejection
Fuse Ul ClassClass R
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC
Wire Range6 AWG to 2/0 AWG

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.3
Ship length (cm)25.6
Ship width (cm)5.33
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassHousing MaterialPrice
MERSEN FERRAZ 60305R Fuse Base, 600V, 30A, Class R, Adder, Tin Plated, Aluminum Box | CH4REG 60305R30AGFPC30A2"Adder600V ACR--
RFQ
MERSEN FERRAZ 60306R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Aluminum Box | CH4REL 20308R 60306R30AGFPC30A2"1600V ACR-€25.44
MERSEN FERRAZ 60307R Fuse Base, 600V, 30A, Class R, 2 Pole, Tin Plated, Aluminum Box | CH4REQ 60307R30AGFPC30A2"2600V ACR-€57.83
MERSEN FERRAZ 60308R Fuse Base, 600V, 30A, Class R, 3 Pole, Tin Plated, Aluminum Box | CH4REV 60308R30AGFPC30A2"3600V ACR-€82.16
MERSEN FERRAZ 60315R Fuse Base, Adder, 600V, 30A, Class R, Tin Plated, Copper Screw | CH4RFG 60315R30AGFPC30A2"Adder600V ACR--
RFQ
MERSEN FERRAZ 60316R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Copper Screw | CH4RFL 60316R30AGFPC30A2"1600V ACR--
RFQ
MERSEN FERRAZ 60317R Fuse Base, 600V, 30A, Class R 2 Pole, Tin-Plate Copper Screw with Reinforced Clip | CH4RFQ 60317R30AGFPC30A2"2600V ACR--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 61036R Fuse Base, 600V, 100A, Class R, 1 Pole, Tin Plated, Aluminium Box
€103.93 /unit