MERSEN FERRAZ 60317R Fuse Base, 600V, 30A, Class R 2 Pole, Tin-Plate Copper Screw with Reinforced Clip | CH4RFQ

MERSEN FERRAZ 60317R Fuse Base, 600V, 30A, Class R 2 Pole, Tin-Plate Copper Screw with Reinforced Clip

Item: CH4RFQ Model: 60317R
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassR
Height2"
Length7"
Max. Fuse Rating30A
Number Of Poles2
Width3.09"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.74
Ship length (cm)25.7
Ship width (cm)17.93

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassHousing MaterialPrice
MERSEN FERRAZ 60305R Fuse Base, 600V, 30A, Class R, Adder, Tin Plated, Aluminum Box | CH4REG 60305R30AGFPC30A2"Adder600V ACR--
RFQ
MERSEN FERRAZ 60306R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Aluminum Box | CH4REL 20308R 60306R30AGFPC30A2"1600V ACR-€25.44
MERSEN FERRAZ 60307R Fuse Base, 600V, 30A, Class R, 2 Pole, Tin Plated, Aluminum Box | CH4REQ 60307R30AGFPC30A2"2600V ACR-€57.83
MERSEN FERRAZ 60308R Fuse Base, 600V, 30A, Class R, 3 Pole, Tin Plated, Aluminum Box | CH4REV 60308R30AGFPC30A2"3600V ACR-€82.16
MERSEN FERRAZ 60315R Fuse Base, Adder, 600V, 30A, Class R, Tin Plated, Copper Screw | CH4RFG 60315R30AGFPC30A2"Adder600V ACR--
RFQ
MERSEN FERRAZ 60316R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Copper Screw | CH4RFL 60316R30AGFPC30A2"1600V ACR--
RFQ
MERSEN FERRAZ 60318R Fuse Base, 600V, 30A, Class R, 3 Pole, Tin Plated, Copper Screw | CH4RFV 60318R30AGFPC30A2"3600V ACR--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60317R Fuse Base, 600V, 30A, Class R 2 Pole, Tin-Plate Copper Screw with Reinforced Clip