Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 60306R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Aluminum Box | CH4REL 20308R

MERSEN FERRAZ 60306R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Aluminium Box

Item: CH4REL Model: 60306RCross Ref: 5LDH8
In Stock : 53 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassR
Height2"
Length7"
Max. Fuse Rating30A
Number Of Poles1
Width1.63"
Connector TypeBox Lug
For Fuse Size5" L x 13/16" dia.
Fuse Block DesignOpen
Fuse Block StyleRejection
Fuse Ul ClassClass R
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)4.14
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassHousing MaterialPrice
MERSEN FERRAZ 60305R Fuse Base, 600V, 30A, Class R, Adder, Tin Plated, Aluminum Box | CH4REG 60305R30AGFPC30A2"Adder600V ACR--
RFQ
MERSEN FERRAZ 60307R Fuse Base, 600V, 30A, Class R, 2 Pole, Tin Plated, Aluminum Box | CH4REQ 60307R30AGFPC30A2"2600V ACR-€57.83
MERSEN FERRAZ 60308R Fuse Base, 600V, 30A, Class R, 3 Pole, Tin Plated, Aluminum Box | CH4REV 60308R30AGFPC30A2"3600V ACR-€82.16
MERSEN FERRAZ 60315R Fuse Base, Adder, 600V, 30A, Class R, Tin Plated, Copper Screw | CH4RFG 60315R30AGFPC30A2"Adder600V ACR--
RFQ
MERSEN FERRAZ 60316R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Copper Screw | CH4RFL 60316R30AGFPC30A2"1600V ACR--
RFQ
MERSEN FERRAZ 60317R Fuse Base, 600V, 30A, Class R 2 Pole, Tin-Plate Copper Screw with Reinforced Clip | CH4RFQ 60317R30AGFPC30A2"2600V ACR--
RFQ
MERSEN FERRAZ 60318R Fuse Base, 600V, 30A, Class R, 3 Pole, Tin Plated, Copper Screw | CH4RFV 60318R30AGFPC30A2"3600V ACR--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60306R Fuse Base, 600V, 30A, Class R, 1 Pole, Tin Plated, Aluminium Box
€29.68 /unit