Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 60607 Fuse Base, 600V, 60A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4RJJ

MERSEN FERRAZ 60607 Fuse Base, 600V, 60A, Class H And K, 2 Pole, Tin Plated, Aluminium Box

Item: CH4RJJ Model: 60607Cross Ref: 5LDD1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps60A
Body MaterialGFPC
Fuse ClassClass H, K
Height2"
Length7"
Max. Fuse Rating60A
Number Of Poles2
Width3.09"
Amp Range31-60A
Connector TypeBox Lug
Fits Fuse TypeIndustrial
For Fuse Size5 1/2" L x 1 1/16" dia.
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassH, K5
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC
Wire Range14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)8.74
Ship length (cm)25.7
Ship width (cm)17.93
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4RDZ 6030030AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60301 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REB 6030130AGFPC30A2"1600V ACClass H, K-
RFQ
MERSEN FERRAZ 60305 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4REF 6030530AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60306 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REK 6030630AGFPC30A2"1600V ACClass H, K€23.72
MERSEN FERRAZ 60307 Fuse Base, 600V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4REP 6030730AGFPC30A2"2600V ACClass H, K€24.17
MERSEN FERRAZ 60308 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4REU 6030830AGFPC30A2"3600V ACClass H, K€62.77
MERSEN FERRAZ 60310 Fuse Base, Adder, 600V, 30A, Class H And K, Tin Plated, Copper Screw | CH4REY 6031030AGFPC30A2"Adder600V ACClass H, K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60607 Fuse Base, 600V, 60A, Class H And K, 2 Pole, Tin Plated, Aluminium Box
€55.35 /unit