MERSEN FERRAZ 60358 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Copper Box | CH4RHM

MERSEN FERRAZ 60358 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Copper Box

Item: CH4RHM Model: 60358Cross Ref: 5LDC7
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V
Amps30A
Body MaterialGFPC
Fuse ClassClass H, K
Height2"
Length7"
Max. Fuse Rating30A
Number Of Poles3
Width4.55"
For Fuse Size5" L x 13/16" dia.
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 1.8045
Ship height (cm)11.73
Ship length (cm)25.7
Ship width (cm)17.93
Country of OriginMX

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 60300 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4RDZ 6030030AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60301 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REB 6030130AGFPC30A2"1600V ACClass H, K-
RFQ
MERSEN FERRAZ 60305 Fuse Base, 600V, 30A, Class H And K, Adder, Tin Plated, Aluminum Box | CH4REF 6030530AGFPC30A2"Adder600V ACClass H, K-
RFQ
MERSEN FERRAZ 60306 Fuse Base, 600V, 30A, Class H/K, 1 Pole, Tin Plated, Aluminum Box | CH4REK 6030630AGFPC30A2"1600V ACClass H, K€23.72
MERSEN FERRAZ 60307 Fuse Base, 600V, 30A, Class H And K, 2 Pole, Tin Plated, Aluminum Box | CH4REP 6030730AGFPC30A2"2600V ACClass H, K€24.17
MERSEN FERRAZ 60308 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Aluminum Box | CH4REU 6030830AGFPC30A2"3600V ACClass H, K€62.77
MERSEN FERRAZ 60310 Fuse Base, Adder, 600V, 30A, Class H And K, Tin Plated, Copper Screw | CH4REY 6031030AGFPC30A2"Adder600V ACClass H, K-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60358 Fuse Base, 600V, 30A, Class H And K, 3 Pole, Tin Plated, Copper Box