Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 40112G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Screw | CH4RBJ

MERSEN FERRAZ 40112G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Screw

Item: CH4RBJ Model: 40112GCross Ref: 5LDG9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps15A
Body MaterialGFPC
Fuse ClassClass G
Height1.45"
Length3.05"
Max. Fuse Rating15A
Number Of Poles2
Width1.62"
Amp Range0-15A
Connector TypeScrew with Quick Connect
FeaturesUnique Adder Block Design
Fits Fuse TypeIndustrial
For Fuse Size1 19/64" x 13/32"
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassClass G
Mounting StyleBolt-Down, DIN Rail
Spring Reinforced ClipNo
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC
Wire Range14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.77
Ship length (cm)17.78
Ship width (cm)7.92
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelNumber Of PolesHeightAmpsMax. Fuse RatingBody MaterialFuse ClassPrice
MERSEN FERRAZ 40110G Fuse Base, 600V, 15A Class G, Adder, Tin Plated, Copper Screw | CH4RBG 40110GAdder1.45"15A15AGFPCClass G-
RFQ
MERSEN FERRAZ 40111G Fuse Base, 600V, 15A Class G, 1 Pole, Tin Plated, Copper Screw | CH4RBH 40111G11.45"15A15AGFPCClass G€14.71
MERSEN FERRAZ 40113G Fuse Base, 600V, 15A Class G, 3 Pole, Tin Plated, Copper Screw | CH4RBK 40113G31.45"15A15AGFPCClass G€39.79
MERSEN FERRAZ 40120G Fuse Base, 600V, 15A Class G, Adder, Tin Plated, Copper Pressure Plate | CH4RBL 40120GAdder1.45"15A15AGFPCClass G-
RFQ
MERSEN FERRAZ 40121G Fuse Base, 600V, 15A Class G, 1 Pole, Tin Plated, Copper Pressure Plate | CH4RBM 40121G11.45"15A15AGFPCClass G-
RFQ
MERSEN FERRAZ 40122G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Pressure Plate | CH4RBN 40122G21.45"15A15AGFPCClass G-
RFQ
MERSEN FERRAZ 40123G Fuse Base, 600V, 15A Class G, 3 Pole, Tin Plated, Copper Pressure Plate | CH4RBP 40123G31.45"15A15AGFPCClass G-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 40112G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Screw
€32.47 /unit