MERSEN FERRAZ 40122G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Pressure Plate | CH4RBN

MERSEN FERRAZ 40122G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Pressure Plate

Item: CH4RBN Model: 40122G
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps15A
Body MaterialGFPC
Fuse ClassClass G
Height1.45"
Length3.05"
Max. Fuse Rating15A
Number Of Poles2
Width1.62"

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)7.77
Ship length (cm)17.78
Ship width (cm)7.92

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelNumber Of PolesHeightAmpsMax. Fuse RatingBody MaterialFuse ClassPrice
MERSEN FERRAZ 40110G Fuse Base, 600V, 15A Class G, Adder, Tin Plated, Copper Screw | CH4RBG 40110GAdder1.45"15A15AGFPCClass G-
RFQ
MERSEN FERRAZ 40111G Fuse Base, 600V, 15A Class G, 1 Pole, Tin Plated, Copper Screw | CH4RBH 40111G11.45"15A15AGFPCClass G€14.71
MERSEN FERRAZ 40112G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Screw | CH4RBJ 40112G21.45"15A15AGFPCClass G€27.06
MERSEN FERRAZ 40113G Fuse Base, 600V, 15A Class G, 3 Pole, Tin Plated, Copper Screw | CH4RBK 40113G31.45"15A15AGFPCClass G€39.79
MERSEN FERRAZ 40120G Fuse Base, 600V, 15A Class G, Adder, Tin Plated, Copper Pressure Plate | CH4RBL 40120GAdder1.45"15A15AGFPCClass G-
RFQ
MERSEN FERRAZ 40121G Fuse Base, 600V, 15A Class G, 1 Pole, Tin Plated, Copper Pressure Plate | CH4RBM 40121G11.45"15A15AGFPCClass G-
RFQ
MERSEN FERRAZ 40123G Fuse Base, 600V, 15A Class G, 3 Pole, Tin Plated, Copper Pressure Plate | CH4RBP 40123G31.45"15A15AGFPCClass G-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 40122G Fuse Base, 600V, 15A Class G, 2 Pole, Tin Plated, Copper Pressure Plate