Item | Control Cable |
Conductor Material | Copper |
Conductor Size | 17 AWG |
Includes Ground | Yes |
Jacket Color | Jet Black |
Jacket Material | PVC |
Length | Order By The Foot |
Max. Acceleration | 65.6 m/sq. sec. |
Max. Operating Temp. | 158°F |
Maximum Velocity (unsupported) | 10 FPS |
Min. Operating Temp. (fixed) | 5°F |
Min. Operating Temp. (flexible) | 23°F |
Minimum Bend Radius Factor (fixed) | 7 x OD |
Minimum Bend Radius Factor (flexible) | 10 x OD |
Minimum Bend Radius Factor E-chain | 12.5 x OD |
Number Of Conductors | 7 |
Outside Dia. | 0.37" |
Resistance Properties | Flame Retardant, Oil And Grease Resistant |
Shielding | Shielded |
Voltage | 300V |
Cable Series | Series CF881 |
Conductor Color Code | Black, White, Green, Yellow |
Maximum Acceleration | 65.6 m/sq. sec. |
Maximum Operating Temperature | 158°F |
Maximum Velocity - Unsupported | 10 FPS |
Minimum Bend Radius Factor - E-chain | 12.5 x OD |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Operating Temperature - Fixed | 5°F |
Minimum Operating Temperature - Flexible | 23°F |
Product Type | Control Cable |
Standards | 2011/65/EU (ROHS COMPLIANT-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 CHAPTER 12.9, PV 3.10.7 STATUS 1992 |