Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 69957399788 Locking Sanding Disc 3 Inch 50 Grit Tp Pk50 | AG7AJD 49U917

MERIT 69957399788 Locking Sanding Disc 3 Inch 50 Grit Tp Pk50

Item: AG7AJD Model: 69957399788Cross Ref: 49U917
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Attaching SystemTP
Backing MaterialCloth
Backing WeightY
ColorBrown
Diameter3"
Grit50
Coating CoverageClosed
Quick Change SystemTP

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)12.19
Ship length (cm)21.34
Ship width (cm)12.19
HS code6805300000
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialPkg. Qty.Price
MERIT 69957399774 Locking Sanding Disc 2 Inch 36 Grit Tp Pk100 | AG7AHU 49U908 699573997742"CoarseAluminum Oxide100€107.28
MERIT 69957399776 Locking Sanding Disc 2 Inch 50 Grit Tp Pk100 | AG7AHV 49U909 699573997762"CoarseAluminum Oxide100€108.87
MERIT 69957399777 Locking Sanding Disc 2 Inch 60 Grit Tp Pk100 | AG7AHW 49U910 699573997772"Grade MEDAluminum Oxide100€103.51
MERIT 69957399778 Locking Sanding Disc 2 Inch 80 Grit Tp Pk100 | AG7AHX 49U911 699573997782"Grade MEDAluminum Oxide100€105.35
MERIT 69957399779 Locking Sanding Dsc 2 Inch 100 Grit Tp Pk100 | AG7AHY 49U912 699573997792"Grade MEDAluminum Oxide100€105.35
MERIT 69957399780 Locking Sanding Dsc 2 Inch 120 Grit Tp Pk100 | AG7AHZ 49U913 699573997802"FineAluminum Oxide100€103.51
MERIT 69957399782 Locking Sanding Dsc 2 Inch 180 Grit Tp Pk100 | AG7AJA 49U914 699573997822"FineAluminum Oxide100€103.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 69957399788 Locking Sanding Disc 3 Inch 50 Grit Tp Pk50
€81.58 /pack