Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN C5002-1500-6.60 Milling Cutter Arbor, Stub, 1-1/2 Inch Arbor Dia, Taper Shank, CAT50 Taper Size | CR9WWE

LYNDEX-NIKKEN C5002-1500-6.60 Milling Cutter Arbor, Stub, 1-1/2 Inch Arbor Dia., Taper Shank

Item: CR9WWE Model: C5002-1500-6.60Cross Ref: 38PC54
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€494.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor
Arbor Dia.1 1/2"
Chuck End0
Overall Length6 3/5"
Projection4"
Shank TypeTaper
Stem Length6 3/5"
Taper SizeCAT50
TypeStub
FinishBlack Oxide Coated
Includes NutNut Included
Includes SpacerSpacers Included
MaterialSteel
Material Hardness56 HRC
Product TypeStub Mill Holder
Speed - Maximum15000 RPM
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthArbor Dia.ProjectionStem LengthTaper SizeTypePrice
LYNDEX-NIKKEN C4002-1000-6.17 Milling Cutter Arbor, Stub, 1 Inch Arbor Dia, Taper Shank, CAT40 Taper Size | CR9WWA C4002-1000-6.176.17"1"4"6.17"CAT40Stub€381.55
LYNDEX-NIKKEN N5002-1000-6.18 Milling Cutter Arbor, Stub, 1 Inch Arbor Dia, Taper Shank, NMTB30 Taper Size | CR9WWB N5002-1000-6.186.18"1"4"6.18"NMTB30Stub€750.63
LYNDEX-NIKKEN B5002-1500-6.60 Milling Cutter Arbor, Stub, 1-1/2 Inch Arbor Dia, Taper Shank, BT50 Taper Size | CR9WWC B5002-1500-6.606 3/5"1 1/2"4"6 3/5"BT50Stub€1,266.32
LYNDEX-NIKKEN C4002-1500-6.60 Milling Cutter Arbor, Stub, 1-1/2 Inch Arbor Dia, Taper Shank, CAT40 Taper Size | CR9WWD C4002-1500-6.606 3/5"1 1/2"4"6 3/5"CAT40Stub€368.54
LYNDEX-NIKKEN N5002-1500-6.60 Milling Cutter Arbor, Stub, 1-1/2 Inch Arbor Dia, Taper Shank, NMTB30 Taper Size | CR9WWF N5002-1500-6.606 3/5"1 1/2"4"6 3/5"NMTB30Stub€1,228.60
LYNDEX-NIKKEN N4002-1500-5.62 Milling Cutter Arbor, Stub, 1-1/2 Inch Arbor Dia, Taper Shank, NMTB30 Taper Size | CR9WWG N4002-1500-5.625.62"1 1/2"3"5 5/8"NMTB30Stub€1,161.56
LYNDEX-NIKKEN B4002-1250-5.32 Milling Cutter Arbor, Stub, 1-1/4 Inch Arbor Dia, Taper Shank, BT40 Taper Size | CR9WWH B4002-1250-5.325 8/25"1 1/4"3"5 8/25"BT40Stub€951.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN C5002-1500-6.60 Milling Cutter Arbor, Stub, 1-1/2 Inch Arbor Dia., Taper Shank
€494.81 /unit