Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 69957399784 2 Inch Coated Quick Change Disc, TP Snap-On/Off Type 1, 320, Very Fine, 100 Pk | CD2KGP 2KNJ3

MERIT 69957399784 2 Inch Coated Quick Change Disc, TP Snap-On/Off Type 1, 320, Very Fine, 100 Pk

Item: CD2KGP Model: 69957399784Cross Ref: 2KNJ3
Limited Availability
€136.86 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeVery Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
ColorBrown
Diameter2"
Grit320
Coating CoverageClosed
Maximum Operating Speed30000 RPM
Quick Change SystemTP
SeriesR766 Series

Shipping Info:

Ship weight (kg) 0.315
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradePkg. Qty.Price
MERIT 69957399659 Quick Change Sanding Disc, Fine Grade, 3" Dia. | AX3LXX 1EDT9 699573996593"Aluminum OxideVery Fine50€93.12
MERIT 69957399766 Quick Change Sanding Disc, Coarse Grade, 80 Grit, 1-1/2" Dia. | AX3LYE 2KNH2 699573997661 1/2"Aluminum OxideCoarse100€92.43
MERIT 69957399795 Quick Change Disc, 240 Grit, Fine Grade, Brown Color | AX3LYN 1YFV3 699573997953"Aluminum OxideVery Fine50€87.87
MERIT 69957399686 Quick Change Disc, 80 Grit, Coarse Grade, Brown Color | AX3MAH 1EDU4 699573996861"Aluminum OxideCoarse100€55.94
MERIT 69957399696 1-1/2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, 100 Pk | CD2KCW 1EDK5 699573996961 1/2"Aluminum OxideCoarse100€92.05
MERIT 69957399705 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, Extra Coarse, 100 Pk | CD2KCX 1EDL4 699573997052"Aluminum OxideExtra Coarse100€151.93
MERIT 69957399714 2 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 180, Fine, 100 Pk | CD2KCY 1EDL8 699573997142"Aluminum OxideFine100€104.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 69957399784 2 Inch Coated Quick Change Disc, TP Snap-On/Off Type 1, 320, Very Fine, 100 Pk
€136.86 /pack