Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 69957399690 Quick-Change Sanding Disc, 1 Inch Dia, Aluminum Oxide, P180 Grit, Polyester, R766 | CT2ZRH

MERIT 69957399690 Quick-Change Sanding Disc, 1 Inch Dia, Aluminum Oxide, P180 Grit, Polyester, R766

Item: CT2ZRH Model: 69957399690Cross Ref: 358DV2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive MaterialAluminum Oxide
Backing MaterialPolyester
Backing WeightX
Coating CoverageClosed
Diameter1"
GradeFine
GritP180
Max. Operating Speed40000 RPM
Mfr. SeriesR766 Series
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive MaterialQuick Change SystemDiameterMax. Operating SpeedCoating CoverageResistance PropertiesPkg. Qty.Price
MERIT 69957399769 Quick-Change Sanding Disc, 1 1/2 Inch Dia, Aluminum Oxide, P150 Grit, Polyester, R766 | CT2ZQZ 69957399769Aluminum OxideTP1 1/2"30000 RPMClosed-1€0.99
MERIT 69957399771 Quick-Change Sanding Disc, 1 1/2 Inch Dia, Aluminum Oxide, P240 Grit, Polyester, 100 PK | CT2ZRA 69957399771Aluminum OxideTP1 1/2"30000 RPMClosed-100€97.70
MERIT 69957399762 Quick-Change Sanding Disc, 1 1/2 Inch Dia, Aluminum Oxide, P36 Grit, Polyester, 100 PK | CT2ZRB 69957399762Aluminum OxideTP1 1/2"30000 RPMClosed-100€91.58
MERIT 08834167106 Quick-Change Sanding Disc, 1 1/2 Inch Dia, Zirconia Alumina, 120 Grit, Polyester | CT2ZRC 08834167106Zirconia AluminaTR1 1/2"30000 RPMClosedTear1€1.20
MERIT 08834167104 Quick-Change Sanding Disc, 1 1/2 Inch Dia, Zirconia Alumina, 80 Grit, Polyester | CT2ZRD 08834167104Zirconia AluminaTR1 1/2"30000 RPMClosed-1€1.39
MERIT 69957399755 Quick-Change Sanding Disc, 1 Inch Dia, Aluminum Oxide, P100 Grit, Polyester, 100 PK | CT2ZRE 69957399755Aluminum OxideTP1"40000 RPMClosed-100€73.29
MERIT 69957399756 Quick-Change Sanding Disc, 1 Inch Dia, Aluminum Oxide, P120 Grit, Polyester, 100 PK | CT2ZRF 69957399756Aluminum OxideTP1"40000 RPMClosed-100€73.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 69957399690 Quick-Change Sanding Disc, 1 Inch Dia, Aluminum Oxide, P180 Grit, Polyester, R766
€0.76 /unit