Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 69957339723 Flap Wheel, 2 Inch Dia x 1 Inch W, 1/4 20 Threaded-Shank, Ceramic, P60 Grit | CT2ZYQ

MERIT 69957339723 Flap Wheel, 2 Inch Dia x 1 Inch Width, 1/4 20 Threaded-Shank, Ceramic, P60 Grit

Item: CT2ZYQ Model: 69957339723Cross Ref: 358EX0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.39 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPoly Cotton
Backing WeightX
Flap Width1"
GradeCoarse
GritP60
Max. Operating Speed25000 RPM
Mfr. SeriesPink R928 Series
Shank Size1/4"-20
Wheel Dia.2"
Abrasive GradeCoarse
Wheel Diameter2"

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Abrasive TypeAbrasive MaterialShank SizeGritFlap WidthMax. Operating SpeedBacking MaterialPkg. Qty.Price
MERIT 08834131921 Flap Wheel Non-Woven 3 x 1 x 1/4 Inch Shank | AH4BHP 34CC73 088341319213"Non WovenAluminum Oxide1/4"120---1€40.29
MERIT 08834137511 Flap Wheel 1-3/16 x 3/8 x 1/8 Inch Shank 80 Grit | AH4BHW 34CC80 088341375111.187"CoatedAluminum Oxide1/8"80---1€13.22
MERIT 08834131823 Mounted Flap Wheel, Coated, Straight Shank, 3/8" Dia. | AX3MRF 3RB98 088341318233/8"CoatedAluminum Oxide1/8"120---1€7.66
MERIT 08834133004 Mounted Flap Wheel, Coated, Threaded Shank, 2" Dia. | AX3MVT 3DV53 088341330042"CoatedAluminum Oxide1/4"180---1€14.05
MERIT 08834131011 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 1 Inch Dia. | CD2KHA 3DV45 088341310111"CoatedAluminum Oxide1/4"180---1€7.04
MERIT 08834132008 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 1-5/8 Inch | CD2KHB 3DV46 088341320081 5/8"CoatedAluminum Oxide1/4"60---1€12.41
MERIT 08834135003 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 3 Inch Dia. | CD2KHE 3DV60 088341350033"CoatedAluminum Oxide1/4"120---1€18.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 69957339723 Flap Wheel, 2 Inch Dia x 1 Inch Width, 1/4 20 Threaded-Shank, Ceramic, P60 Grit
€16.39 /unit