Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834132008 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 1-5/8 Inch | CD2KHB 3DV46

MERIT 08834132008 Coated Aluminium Oxide Mounted Flap Wheel, Threaded Shank Type, 1-5/8 Inch

Item: CD2KHB Model: 08834132008Cross Ref: 3DV46
Limited Availability
€12.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Flap Wheel
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Face Width1/2"
GradeCoarse
Grit60
Max. Rpm25000 RPM
Shank Size1/4"
Shank TypeThreaded
Wheel Dia.1 5/8"
Abrasive GradeCoarse
Backing MaterialCotton
Backing WeightX
Flap Width1/2"
Wheel Diameter1 5/8"

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginDE

Product Variants

ProductModelWheel Dia.Abrasive TypeAbrasive MaterialShank SizeGritFlap WidthMax. Operating SpeedBacking MaterialPkg. Qty.Price
MERIT 08834131921 Flap Wheel Non-Woven 3 x 1 x 1/4 Inch Shank | AH4BHP 34CC73 088341319213"Non WovenAluminum Oxide1/4"120---1€40.29
MERIT 08834137511 Flap Wheel 1-3/16 x 3/8 x 1/8 Inch Shank 80 Grit | AH4BHW 34CC80 088341375111.187"CoatedAluminum Oxide1/8"80---1€13.22
MERIT 08834131823 Mounted Flap Wheel, Coated, Straight Shank, 3/8" Dia. | AX3MRF 3RB98 088341318233/8"CoatedAluminum Oxide1/8"120---1€7.66
MERIT 08834133004 Mounted Flap Wheel, Coated, Threaded Shank, 2" Dia. | AX3MVT 3DV53 088341330042"CoatedAluminum Oxide1/4"180---1€14.05
MERIT 08834131011 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 1 Inch Dia. | CD2KHA 3DV45 088341310111"CoatedAluminum Oxide1/4"180---1€7.04
MERIT 08834135003 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 3 Inch Dia. | CD2KHE 3DV60 088341350033"CoatedAluminum Oxide1/4"120---1€18.79
MERIT 08834131822 Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/8 Inch Dia. | CD2KHK 3RB97 088341318223/8"CoatedAluminum Oxide1/8"80---1€7.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834132008 Coated Aluminium Oxide Mounted Flap Wheel, Threaded Shank Type, 1-5/8 Inch
€12.53 /unit