Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 66623357286 Arbor Mount Sanding Disc 7 x 7/8 Inch 60g - Pack Of 25 | AB2BBJ 1KVL1

MERIT 66623357286 Arbor Mount Sanding Disc 7 x 7/8 Inch 60g - Pack Of 25

Item: AB2BBJ Model: 66623357286Cross Ref: 1KVL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Mount Sanding Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeClosed Coat, Resin Bonded
Backing MaterialFiber
Backing WeightY
ColorBrown
Diameter7"
Grit60
Max. Speed8600 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNo Hole
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Maximum Operating Speed8600 RPM
Resistance PropertiesTear
SeriesF240 Series

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)4.57
Ship length (cm)19.56
Ship width (cm)19.56
HS code6805100000
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialColorGritMax. SpeedAbrasive GradeAbrasive TypeMounting Hole SizePkg. Qty.Price
MERIT 66623357279 Arbor Mount Sanding Disc 5 x 7/8 Inch 60g - Pack Of 25 | AB2BBL 1KVL4 666233572795"Aluminum OxideBrown6010000 RPMCoarseClosed Coat, Resin Bonded7/8"25€38.59
MERIT 66623357278 Arbor Mount Sanding Disc 5 x 7/8 Inch 50g - Pack Of 25 | AB2BCJ 1KXL3 666233572785"Aluminum OxideBrown5010000 RPMCoarseClosed Coat, Resin Bonded7/8"25€38.59
MERIT 66623357292 Arbor Mount Sanding Disc 5 x 7/8 50g - Pack Of 25 | AB2BCK 1KXL4 666233572925"Zirconium Aluminum OxideBlue5010000 RPMCoarseClosed Coat, Resin Bonded7/8"25€61.68
MERIT 66623353310 Arbor Mount Sanding Disc 4-1/2 x 7/8 50g - Pack Of 25 | AB2BCM 1KXL6 666233533104 1/2"Aluminum OxideBrown5011000 RPMCoarseClosed Coat, Resin Bonded7/8"25€33.64
MERIT 66623353311 Arbor Mount Sanding Disc 4-1/2 x 7/8 60g - Pack Of 25 | AB2BCQ 1KXL9 666233533114 1/2"Aluminum OxideBrown6011000 RPMCoarseClosed Coat, Resin Bonded7/8"25€33.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 66623357286 Arbor Mount Sanding Disc 7 x 7/8 Inch 60g - Pack Of 25
€58.91 /pack