Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 400.38 Sand Auger, 5 Inch Dia., 5/8 Inch Thread Size | AD8HYF 4KKH1

AMS 400.38 Sand Auger, 5 Inch Dia., 5/8 Inch Thread Size

Item: AD8HYF Model: 400.38Cross Ref: 4KKH1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuger
Connector Size5/8"
Connector TypeThreaded
Diameter5"
MaterialCarbon Steel
TypeSand
Connection Size5/8"
Connection TypeThreaded
Product TypeSand

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)12.7
Ship length (cm)45.72
Ship width (cm)12.7
HS code8207600061
Country of OriginUS

Product Variants

ProductModelMaterialDiameterConnector TypeTypeConnector SizePrice
AMS 400.39 Sand Auger, 4 Inch Dia., 5/8 Inch Thread Size | AD8HYG 4KKH2 400.39Carbon Steel4"ThreadedSand5/8"€266.18
AMS 400.40 Sand Auger, 3-1/4 Inch Dia., 5/8 Inch Thread Size | AD8HYH 4KKH3 400.40Carbon Steel-ThreadedSand5/8"€248.86
AMS 400.41 Sand Auger, 2-3/4 Inch Dia., 5/8 Inch Thread Size | AD8HYJ 4KKH4 400.41Carbon Steel-ThreadedSand5/8"€263.77
AMS 400.42 Sand Auger, 2-1/4 Inch Dia., 5/8 Inch Thread Size | AD8HYK 4KKH5 400.42Carbon Steel-ThreadedSand5/8"€270.81
AMS 400.43 Sand Auger, 2 Inch Dia., 5/8 Inch Thread Size | AD8HYL 4KKH6 400.43Carbon Steel2"ThreadedSand5/8"€273.21
AMS 400.44 Sand Auger, 1-3/4 Inch Dia., 5/8 Inch Thread Size | AD8HYM 4KKH7 400.44Carbon Steel-ThreadedSand5/8"€285.19
AMS 400.45 Sand Auger, 1 1/2 Inch Dia., 5/8 Inch Thread Size | AD8HYN 4KKH8 400.45Carbon Steel-ThreadedSand5/8"€285.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 400.38 Sand Auger, 5 Inch Dia., 5/8 Inch Thread Size
€331.94 /unit