Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 66623340049 Surface Conditioning Disc 2 inch Very Fine | AG3CKL 32UX60

MERIT 66623340049 Surface Conditioning Disc 2 inch Very Fine

Item: AG3CKL Model: 66623340049Cross Ref: 32UX60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeVery Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTR
Attachment TypeQuick Change
Backing MaterialNylon
Backing WeightX
ColorBlue
Diameter2"
Grit150
GradeVery Fine
Quick-change SystemTR

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)5.33
Ship width (cm)5.33
HS code6805300000
Country of OriginMX

Product Variants

ProductModelAbrasive GradeDiameterAbrasive MaterialPrice
MERIT 08834166290 Surface Conditioning Disc 2 inch 80 Grit Medium | AG3CKK 32UX59 08834166290Grade MED2"Aluminum Oxide€1.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 66623340049 Surface Conditioning Disc 2 inch Very Fine
€2.06 /unit