SPEARS VALVES YS21P12-005CLSR | BU8CYF

SPEARS VALVES YS21P12-005CLSR Special Reinforced Wye Strainer, FPT, EPDM, 12 Mesh, 1/2 Size, PVC, Clear

Item: BU8CYF Model: YS21P12-005CLSR
In Stock

Get it by Monday, Jun 16

€235.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
JointY-Strainer CPVC - SR Threaded Ends
Size1/2"
TypeY Strainers

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES YS21P20-010SR | BU7PCG YS21P20-010SR--€300.38
RFQ
SPEARS VALVES YS21P20-015SR | BU7PCM YS21P20-015SR--€543.62
RFQ
SPEARS VALVES YS21P12-007CLSR | BU8CYA YS21P12-007CLSR3/4"Y Strainers€267.06
RFQ
SPEARS VALVES YS21P12-007SR | BU8CYB YS21P12-007SR3/4"Y Strainers€267.06
RFQ
SPEARS VALVES YS21P12-020CLSR | BU8CYC YS21P12-020CLSR--€667.70
RFQ
SPEARS VALVES YS21P12-005SR | BU8CYD YS21P12-005SR1/2"Y Strainers€235.61
RFQ
SPEARS VALVES YS21P12-015CLSR | BU8CYE YS21P12-015CLSR--€543.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES YS21P12-005CLSR Special Reinforced Wye Strainer, FPT, EPDM, 12 Mesh, 1/2 Size, PVC, Clear
€235.61 /unit