Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834196917 Expanding Drum, 1 Inch Dia X 1 1/2 Inch W, 1/4 Inch Straight-Shank | CT2ZVA

MERIT 08834196917 Expanding Drum, 1 Inch Dia X 1 1/2 Inch Width, 1/4 Inch Straight-Shank

Item: CT2ZVA Model: 08834196917Cross Ref: 804KY0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpanding Drum
Compatible Abrasive TypeSpiral Bands
Connector TypeStraight Shank
Diameter1"
Expanding TypeUnslotted
MaterialRubber
Max. Rpm10000 RPM
Tool Connection Size1/4"
Width1 1/2"
Drum Diameter1"
Drum Width1 1/2"
Expanding MaterialRubber
Product TypeExpander Drum

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTool Connection SizeDiameterMax. RpmCompatible Abrasive TypeExpanding TypeConnector TypePrice
MERIT 08834196921 Expanding Drum, 1 1/2 Inch Dia X 1 Inch W, 1/4 Inch Straight-Shank | CT2ZUY 088341969211/4"1 1/2"12000 RPMSpiral BandsUnslottedStraight Shank€12.05
MERIT 08834196923 Expanding Drum, 1 1/2 Inch Dia X 2 Inch W, 1/4 Inch Straight-Shank | CT2ZUZ 088341969231/4"1 1/2"8000 RPMSpiral BandsUnslottedStraight Shank€21.27
MERIT 08834196918 Expanding Drum, 1 Inch Dia X 2 Inch W, 1/4 Inch Straight-Shank | CT2ZVB 088341969181/4"1"8000 RPMSpiral BandsUnslottedStraight Shank€13.94
MERIT 08834196907 Expanding Drum, 1/2 Inch Dia X 1 1/2 Inch W, 1/4 Inch Straight-Shank | CT2ZVC 088341969071/4"1/2"12000 RPMSpiral BandsUnslottedStraight Shank€11.56
MERIT 08834196906 Expanding Drum, 1/2 Inch Dia X 1 Inch W, 1/4 Inch Straight-Shank | CT2ZVD 088341969061/4"1/2"15000 RPMSpiral BandsUnslottedStraight Shank€9.61
MERIT 08834196904 Expanding Drum, 1/2 Inch Dia X 1/2 Inch W, 1/4 Inch Straight-Shank | CT2ZVE 088341969041/4"1/2"30000 RPMSpiral BandsUnslottedStraight Shank€9.61
MERIT 08834196908 Expanding Drum, 1/2 Inch Dia X 2 Inch W, 1/4 Inch Straight-Shank | CT2ZVF 088341969081/4"1/2"10000 RPMSpiral BandsUnslottedStraight Shank€13.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834196917 Expanding Drum, 1 Inch Dia X 1 1/2 Inch Width, 1/4 Inch Straight-Shank
€13.14 /unit