Flat Shipping

Flat Shipping at €24.99 + VAT

KILLARK OLK-1RG Gasket Hub Size 1/2 In | AC2VFD 2NB21

KILLARK OLK-1RG Gasket Hub Size 1/2 In

Item: AC2VFD Model: OLK-1RGCross Ref: 2NB21
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
DesignLay In
FitsCopper Free Aluminum, Malleable Iron Conduit Bodies
Hazardous Location ClassYes
Hazardous RatedYes
Hub Size1/2"
MaterialNeoprene
Product SeriesO
Ships Factory DirectNo

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)16.76
Ship length (cm)14.22
Ship width (cm)14.73
HS code4016930000
Country of OriginMX

Product Variants

ProductModelHub SizeMaterialDesignHazardous Location ClassPrice
KILLARK OLK-2RG Gasket Hub Size 3/4 In | AC2VFE 2NB22 OLK-2RG3/4"NeopreneLay InYes€5.10
KILLARK OLK-3RG Gasket Hub Size 1 In | AC2VFF 2NB23 OLK-3RG1"NeopreneLay InYes€5.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KILLARK OLK-1RG Gasket Hub Size 1/2 In
€4.87 /unit