Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834196595 Spiral Band, 2 Inch Size Dia X 1 Inch Size W, Aluminum Oxide, 120 Grit | CT3AEX

MERIT 08834196595 Spiral Band, 2 Inch Size Dia X 1 Inch Size W, Aluminum Oxide, 120 Grit

Item: CT3AEX Model: 08834196595Cross Ref: 3DU80
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Band
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightX
ColorBrown
Diameter2"
Grit120
Max. Operating Speed11000 RPM
Mfr. SeriesR228 Series
Width1"
Maximum Operating Speed11000 RPM
SeriesR228 Series

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterGritAbrasive GradeMax. Operating SpeedAbrasive MaterialBacking MaterialBacking WeightColorPkg. Qty.Price
MERIT 08834193746 Spiral Band, Abrasive, 1" x 1" Size, 36 Grit | AX3MRD 3DU64 088341937461"36------1€0.60
MERIT 08834193742 Spiral Band, Abrasive, 1/2" x 1/ 2" Size, 120 Grit | AX3MRU 3DU62 088341937421/2"120------1€0.46
MERIT 08834193747 Spiral Band, Abrasive, 1" x 1" Size, 50 Grit | AX3MTD 3DU73 088341937471"50------1€0.60
MERIT 08834193741 Spiral Band, Abrasive, 1/2" x 1/ 2" Size, 80 Grit | AX3MTK 3DU72 088341937411/2"80------1€0.46
MERIT 08834196228 Spiral Band, 1/2 x 1/ 2in, 50G | CD2KGY 3DU76 088341962281/2"50------1€0.74
MERIT 08834169025 Grinding/Finishing Test Kit | CT3AEC 08834169025--------1€317.71
MERIT 08834191461 Spiral Band Kit, Aluminum Oxide, 120/80 Grit | CT3AED 088341914611/2", 3/4", 1", 1 1/2", 2", 3"80120Medium-Aluminum Oxide---1€67.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834196595 Spiral Band, 2 Inch Size Dia X 1 Inch Size W, Aluminum Oxide, 120 Grit
€1.12 /unit