Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834193746 Spiral Band, Abrasive, 1 x 1 Size, 36 Grit | AX3MRD 3DU64

MERIT 08834193746 Spiral Band, Abrasive, 1 x 1 Inch Size, 36 Grit

Item: AX3MRD Model: 08834193746Cross Ref: 3DU64
Limited Availability
€0.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Band
Diameter1"
Grit36
Width1"
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightX

Shipping Info:

Ship weight (kg) 0.0045
Country of OriginUS

Product Variants

ProductModelDiameterGritAbrasive GradeMax. Operating SpeedAbrasive MaterialBacking MaterialBacking WeightColorPkg. Qty.Price
MERIT 08834193742 Spiral Band, Abrasive, 1/2" x 1/ 2" Size, 120 Grit | AX3MRU 3DU62 088341937421/2"120------1€0.46
MERIT 08834193747 Spiral Band, Abrasive, 1" x 1" Size, 50 Grit | AX3MTD 3DU73 088341937471"50------1€0.60
MERIT 08834193741 Spiral Band, Abrasive, 1/2" x 1/ 2" Size, 80 Grit | AX3MTK 3DU72 088341937411/2"80------1€0.46
MERIT 08834196228 Spiral Band, 1/2 x 1/ 2in, 50G | CD2KGY 3DU76 088341962281/2"50------1€0.74
MERIT 08834169025 Grinding/Finishing Test Kit | CT3AEC 08834169025--------1€317.71
MERIT 08834191461 Spiral Band Kit, Aluminum Oxide, 120/80 Grit | CT3AED 088341914611/2", 3/4", 1", 1 1/2", 2", 3"80120Medium-Aluminum Oxide---1€67.34
MERIT 08834196176 Spiral Band, 1 1/2 Inch Size Dia X 1 1/2 Inch Size W, Aluminum Oxide, 50 Grit | CT3AEE 088341961761 1/2"50Coarse-Aluminum OxideCottonX-1€1.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834193746 Spiral Band, Abrasive, 1 x 1 Inch Size, 36 Grit
€0.58 /unit