Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834180239 Threaded Mandrel | AD2LNN 3RB82

MERIT 08834180239 Threaded Mandrel

Item: AD2LNN Model: 08834180239Cross Ref: 3RB82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Mandrel
Fits Hole1/8"
Pilot Dia.1/8"
Pilot Length1"
Shank Dia.1/4"
Thread Size1/4"
Compatible Abrasive TypeCartridge Rolls
Overall Length3 3/4"
Pilot Diameter1/8"
Shank Diameter1/4"
Shank TypeStraight

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)8.89
Ship length (cm)1.27
Ship width (cm)1.27
HS code8466925090
Country of OriginMX

Product Details:

    • 3RB82 is a suggested replacement of 11N311

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834180239 Threaded Mandrel
€4.73 /unit