Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834160015 Quick Change Disc Backup Pad, Tp, 3 Inch Dia, 1/4 Inch Straight-Shank, Medium Density | CT2ZHD

MERIT 08834160015 Quick Change Disc Backup Pad, Tp, 3 Inch Dia, 1/4 Inch Straight-Shank, Medium Density

Item: CT2ZHD Model: 08834160015Cross Ref: 3RU38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
ColorBlack
Compatible Abrasive TypeQuick-Change Sanding Discs, Quick-Change Surface-Conditioning Discs
Connector TypeStraight Shaft
Density RatingMedium
Device MaterialRubber
Diameter3"
Max. Operating Speed20000 RPM
Mounting TypeQuick Change
Quick-change SystemTP
Abrasive Mount TypeQuick Change
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelQuick-change SystemDiameterDensity RatingMax. Operating SpeedConnector TypeMounting TypeColorDevice MaterialPrice
MERIT 08834160021 Quick Change Disc Backup Pad, Tp, 1/4 Inch Straight-Shank | CT2ZGZ 08834160021TP---Straight ShaftQuick Change--€12.28
MERIT 08834160010 Quick Change Disc Backup Pad, Tp, 2 Inch Dia, 1/4 Inch Straight-Shank, Hard Density | CT2ZHA 08834160010TP2"Hard30000 RPMStraight ShaftQuick ChangeBlackRubber€16.85
MERIT 08834160009 Quick Change Disc Backup Pad, Tp, 2 Inch Dia, 1/4 Inch Straight-Shank, Medium Density | CT2ZHB 08834160009TP2"Medium30000 RPMStraight ShaftQuick ChangeBlackRubber€16.85
MERIT 08834160016 Quick Change Disc Backup Pad, Tp, 3 Inch Dia, 1/4 Inch Straight-Shank, Hard Density | CT2ZHC 08834160016TP3"Hard20000 RPMStraight ShaftQuick ChangeBlackRubber€16.60
MERIT 08834160013 Quick Change Disc Backup Pad, Tr, 2 Inch Dia, 1/4 Inch Straight-Shank, Medium Density | CT2ZHE 08834160013TR2"Medium30000 RPMStraight ShaftQuick ChangeBlackRubber€14.18
MERIT 08834164641 Quick Change Disc Backup Pad, Tr, 2 Inch Dia, 1/4 Inch Straight-Shank, Soft Density | CT2ZHF 08834164641TR2"Soft30000 RPMStraight ShaftQuick ChangeBlack-€26.66
MERIT 08834160019 Quick Change Disc Backup Pad, Tr, 3 Inch Dia, 1/4 Inch Straight-Shank, Hard Density | CT2ZHG 08834160019TR3"Hard20000 RPMStraight ShaftQuick ChangeBlackRubber€14.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834160015 Quick Change Disc Backup Pad, Tp, 3 Inch Dia, 1/4 Inch Straight-Shank, Medium Density
€17.66 /unit