STRONG HOLD 43-BB-240 Bin Cabinet, 48 Inch x 24 Inch 36 in, 0 Shelves, 140 Bins, Yellow, Flush, 12 ga Panel | CU4UCZ

STRONG HOLD 43-BB-240 Bin Cabinet, 48 Inch x 24 Inch 36 in, 0 Shelves, 140 Bins, Yellow, Flush, 12 ga Panel

Item: CU4UCZ Model: 43-BB-240Cross Ref: 40V705
In Stock

Get it by Tuesday, Jun 10

€4,255.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Cabinet
Assembled/unassembledAssembled
Bin ColorYellow
Bin MaterialPolypropylene
Cabinet ColorDark Gray
Cabinet MaterialSteel
Cabinet Storage ComponentsBins, Shelves
Door TypeFlush
Duty RatingSuper
FinishBaked Enamel
Leg Height6"
Leg Material Thickness7 ga.
Lock TypePadlock Hasp
Number Of Bins140
Number Of Cabinet Shelves0
Number Of Door Shelves0
Number Of Shelves0
Overall Depth24"
Overall Height36"
Overall Width48"
Panel Thickness12 ga.
StyleShelf And Bin
AssembledAssembled
Cabinet FinishBaked Enamel
Cabinet StyleShelf And Bin
Method Of ConstructionWelded

Shipping Info:

Ship weight (kg) 149.85
Ship height (cm)91.44
Ship length (cm)60.96
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelCabinet Storage ComponentsDuty RatingOverall WidthOverall DepthOverall HeightNumber Of BinsDoor TypeNumber Of ShelvesPrice
STRONG HOLD 33-BB-200 Bin Cabinet, 36 Inch x 20 Inch 36 in, 0 Shelves, 96 Bins, Yellow, Flush, 12 ga Panel, Gray | CU4UCQ 33-BB-200Bins, ShelvesSuper36"20"36"96Flush-€3,077.69
STRONG HOLD 33.5-BB-200 Bin Cabinet, 36 Inch x 20 Inch 42 in, 0 Shelves, 124 Bins, Yellow, Flush, 12 ga Panel | CU4UCR 33.5-BB-200Bins, ShelvesSuper36"20"42"124Flush-€3,472.88
STRONG HOLD 36-BB-240-L Bin Cabinet, 36 Inch x 24 Inch 75 in, 0 Shelves, 126 Bins, Yellow, Flush, 14 ga Panel | CU4UCT 36-BB-240-LBinsExtra Heavy Duty36"24"75"126Flush-€4,259.35
STRONG HOLD 36-BB-240/1 Bin Cabinet, 36 Inch x 24 Inch 78 in, 0 Shelves, 0 Bins, Flush, 12 ga Panel, Gray, Flush | CU4UCU 36-BB-240/1Bins, ShelvesSuper36"24"78"-Flush-€3,965.57
STRONG HOLD 36-BS-240 Bin Cabinet, 36 Inch x 24 Inch 78 in, 0 Shelves, 94 Bins, Yellow, Flush, 12 ga Panel, Gray | CU4UCV 36-BS-240Bins, ShelvesSuper36"24"78"94Flush-€4,443.60
STRONG HOLD 46-BBS-241-4DB Bin Cabinet, 36 Inch x 24 Inch 78 in, 1 Shelves, 110 Bins, Yellow, 4 Drawers, Flush, Gray | CU4UCW 46-BBS-241-4DBBins, Drawers, ShelvesSuper36"24"78"110Flush1€8,425.44
STRONG HOLD 36-BS-244/1 Bin Cabinet, 36 Inch x 24 Inch 78 in, 4 Shelves, 0 Bins, Flush, 12 ga Panel, Gray, Flush | CU4UCX 36-BS-244/1Bins, ShelvesSuper36"24"78"-Flush4€3,916.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STRONG HOLD 43-BB-240 Bin Cabinet, 48 Inch x 24 Inch 36 in, 0 Shelves, 140 Bins, Yellow, Flush, 12 ga Panel
€4,255.91 /unit