INGERSOLL-RAND LM2305A-31-B | BP6LCR

INGERSOLL-RAND LM2305A-31-B Air Operated Drum Pump, 16 gal For Container Size, 4.3 gpm Max. Flow Rate, Bung Adapter

Item: BP6LCR Model: LM2305A-31-BCross Ref: 4KK60
Limited Availability
€1,595.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Air Inlet Size1/4" FNPT
Bung Connection Dia.2"
Discharge Connection TypeNPTF
For Container TypeDrum
For Media TypeHydraulic Oils (Petroleum), Motor Oil
Housing Material - PumpsCarbon Steel
IncludesBung Adapter
Includes Discharge HoseNo
Includes SpoutNo
Includes Suction TubeYes
Max. Flow Rate4.3 GPM
Max. Viscosity2000 cPS
MeteredNo
Power SourceAir
Pump Package TypeBasic Pump Without Discharge Hose

Shipping Info:

Ship weight (kg) 13.05
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND LM2305A-31-B Air Operated Drum Pump, 16 gal For Container Size, 4.3 gpm Max. Flow Rate, Bung Adapter
€1,595.17 /unit