Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834131516 Flap Wheel, 2 Inch Dia x 1 Inch W, 1/4 Inch Straight-Shank, Aluminum Oxide, P180 Grit | CT2ZYW

MERIT 08834131516 Flap Wheel, 2 Inch Dia x 1 Inch Width, 1/4 Inch Straight-Shank, Aluminum Oxide, P180 Grit

Item: CT2ZYW Model: 08834131516Cross Ref: 3DU90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Flap Width1"
GradeFine
GritP180
Max. Operating Speed25000 RPM
Shank Size1/4"
Wheel Dia.2"
Abrasive GradeFine
Wheel Diameter2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelWheel Dia.Abrasive TypeAbrasive MaterialShank SizeGritFlap WidthMax. Operating SpeedBacking MaterialPkg. Qty.Price
MERIT 08834131921 Flap Wheel Non-Woven 3 x 1 x 1/4 Inch Shank | AH4BHP 34CC73 088341319213"Non WovenAluminum Oxide1/4"120---1€40.29
MERIT 08834137511 Flap Wheel 1-3/16 x 3/8 x 1/8 Inch Shank 80 Grit | AH4BHW 34CC80 088341375111.187"CoatedAluminum Oxide1/8"80---1€13.22
MERIT 08834131823 Mounted Flap Wheel, Coated, Straight Shank, 3/8" Dia. | AX3MRF 3RB98 088341318233/8"CoatedAluminum Oxide1/8"120---1€7.66
MERIT 08834133004 Mounted Flap Wheel, Coated, Threaded Shank, 2" Dia. | AX3MVT 3DV53 088341330042"CoatedAluminum Oxide1/4"180---1€14.05
MERIT 08834131011 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 1 Inch Dia. | CD2KHA 3DV45 088341310111"CoatedAluminum Oxide1/4"180---1€7.04
MERIT 08834132008 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 1-5/8 Inch | CD2KHB 3DV46 088341320081 5/8"CoatedAluminum Oxide1/4"60---1€12.41
MERIT 08834135003 Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 3 Inch Dia. | CD2KHE 3DV60 088341350033"CoatedAluminum Oxide1/4"120---1€18.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834131516 Flap Wheel, 2 Inch Dia x 1 Inch Width, 1/4 Inch Straight-Shank, Aluminum Oxide, P180 Grit
€10.39 /unit