Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834122558 Flap Wheel, 3 1/2 Inch Dia x 2 Inch W, 5/8 Inch Arbor, Aluminum Oxide, 180 Grit | CT3AFY

MERIT 08834122558 Flap Wheel, 3 1/2 Inch Dia x 2 Inch Width, 5/8 Inch Arbor, Aluminum Oxide, 180 Grit

Item: CT3AFY Model: 08834122558Cross Ref: 3DV12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Arbor Hole Size5/8"
Backing MaterialCloth
Backing WeightX
Connector TypeUnthreaded Hole
Flap Width2"
Grit180
Max. Operating Speed12000 RPM
Wheel Dia.3 1/2"
Wheel Diameter3 1/2"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelAbrasive MaterialAbrasive GradeGritArbor Hole SizeWheel Dia.Flap WidthBacking MaterialMax. Operating SpeedPrice
MERIT 08834122564 Coated Unmounted Flap Wheel, 80 Grit Aluminum Oxide, 6 Inch Diameter | CD2KGZ 3DV18 08834122564Aluminum OxideGrade MED801"----€63.50
MERIT 08834122034 Coated Unmounted Flap Wheel, 60 Grit, Ceramic, 4 Inch Dia., 1 Inch Face Width | CH6HLD 2KNE9 08834122034CeramicGrade MED60-----€35.76
MERIT 08834122037 Coated Unmounted Flap Wheel, 120 Grit, Ceramic, 4 Inch Dia., 1 Inch Face Width | CH6HLE 2KNF2 08834122037CeramicFine120-----€39.30
MERIT 08834123011 Coated Unmounted Flap Wheel, 60 Grit, Ceramic, 6 Inch Dia., 1 Inch Face Width | CH6HLG 2KNF3 08834123011CeramicGrade MED60-----€54.71
MERIT 08834123012 Coated Unmounted Flap Wheel, 80 Grit, Ceramic, 6 Inch Dia., 1 Inch Face Width | CH6HLH 2KNF4 08834123012CeramicGrade MED80-----€58.42
MERIT 08834123014 Unmounted Flap Wheel, Coated, 120 Grit Ceramic, 6 Inch Dia., 1 Inch Face Width | CH6HLJ 2KNF5 08834123014CeramicFine120-----€65.15
MERIT 08834123034 Unmounted Flap Wheel, Coated, 80 Grit Ceramic, 6 Inch Dia., 2 Inch Face Width | CH6HLL 2KNF7 08834123034CeramicGrade MED80-----€77.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834122558 Flap Wheel, 3 1/2 Inch Dia x 2 Inch Width, 5/8 Inch Arbor, Aluminum Oxide, 180 Grit
€41.92 /unit