Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834122564 Coated Unmounted Flap Wheel, 80 Grit Aluminum Oxide, 6 Inch Diameter | CD2KGZ 3DV18

MERIT 08834122564 Coated Unmounted Flap Wheel, 80 Grit Aluminium Oxide, 6 Inch Diameter

Item: CD2KGZ Model: 08834122564Cross Ref: 3DV18
Limited Availability
€66.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnmounted Flap Wheel
Abrasive GradeGrade MED
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Arbor Hole Size1"
Diameter6"
Face Width2"
FinishMedium
Grit80
Max. Speed6000 RPM
Backing MaterialCloth
Backing WeightX
Connector TypeUnthreaded Hole
Flap Width2"
Wheel Diameter6"

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeGritArbor Hole SizeWheel Dia.Flap WidthBacking MaterialMax. Operating SpeedPrice
MERIT 08834122034 Coated Unmounted Flap Wheel, 60 Grit, Ceramic, 4 Inch Dia., 1 Inch Face Width | CH6HLD 2KNE9 08834122034CeramicGrade MED60-----€35.76
MERIT 08834122037 Coated Unmounted Flap Wheel, 120 Grit, Ceramic, 4 Inch Dia., 1 Inch Face Width | CH6HLE 2KNF2 08834122037CeramicFine120-----€39.30
MERIT 08834123011 Coated Unmounted Flap Wheel, 60 Grit, Ceramic, 6 Inch Dia., 1 Inch Face Width | CH6HLG 2KNF3 08834123011CeramicGrade MED60-----€54.71
MERIT 08834123012 Coated Unmounted Flap Wheel, 80 Grit, Ceramic, 6 Inch Dia., 1 Inch Face Width | CH6HLH 2KNF4 08834123012CeramicGrade MED80-----€58.42
MERIT 08834123014 Unmounted Flap Wheel, Coated, 120 Grit Ceramic, 6 Inch Dia., 1 Inch Face Width | CH6HLJ 2KNF5 08834123014CeramicFine120-----€65.15
MERIT 08834123034 Unmounted Flap Wheel, Coated, 80 Grit Ceramic, 6 Inch Dia., 2 Inch Face Width | CH6HLL 2KNF7 08834123034CeramicGrade MED80-----€77.21
MERIT 08834122013 Flap Wheel, 3 1/2 Inch Dia x 1 1/2 Inch W, 5/8 Inch Arbor, Aluminum Oxide, P60 Grit | CT3AFX 08834122013Aluminum OxideCoarseP605/8"3 1/2"1 1/2"Cotton12000 RPM€40.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834122564 Coated Unmounted Flap Wheel, 80 Grit Aluminium Oxide, 6 Inch Diameter
€66.21 /unit