Flat Shipping

Flat Shipping at €24.99 + VAT

MEGAPRO 151TP2 Multi-bit Screwdriver 15-in-1, 8 Pc | AC2TJR 2MRR8

MEGAPRO 151TP2 Multi-bit Screwdriver 15-in-1, 8 Pc

Item: AC2TJR Model: 151TP2Cross Ref: 2MRR8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
Bit Retainer TypeQuick Change
Bit StyleDouble Ended
Drive Size1/4"
Driver Type15-In-1
FinishBlack Oxide
Handle DesignTriax Nylon
Number Of Pieces8
Overall Length8 1/2"
Primary ApplicationTamperproof
RatchetingNo
Shank MaterialAlloy Steel
Shank TypeSolid
Sizes IncludedTorq-Set: TS4 x TS6, TS8 x TS10, Torx PLus TP10 x TP15, TP20 x TP25, TP27 x TP30, Tri-Wing TW2 x TW3, TW4 x TW5
Tether CapableNot Tether Capable
Bit MaterialAlloy Steel
Bit StorageIn Handle
Container TypeNone
Corrosion ResistantNo
Esd SafeNo
For Fastener Size1/4"
For Screw TypeTorx, Tri Wing
Grip StyleNon-Slip
Handle MaterialMulti Component
Handle TypeMolded
InsulatedNo
Magnetized TipNo
Measurement TypeMetric
Non-sparkingNo
Number Of Bits7
Number Of Tips14
Replaceable ShankNo
Shank Length2 5/8"
Single/double End BitsDouble End
Tether ReadyNo
Tip SizeTP10, TP15, TP20, TP25, TP27, TP30, TS10, TS4, TS6, TS8, TW2, TW3, TW4, TW5
Tip StyleTorq-Set, Torx, Tri-Wing

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)22.1
Ship length (cm)3.81
Ship width (cm)3.81
HS code8205400000
Country of OriginUS

Product Variants

ProductModelOverall LengthBit Retainer TypeRatchetingShank MaterialNumber Of PiecesPrimary ApplicationDrive SizeTether CapablePrice
MEGAPRO 151HEX Hex Key Multi-bit Screwdriver 8 Pc | AB2XMJ 1PMA8 151HEX8 1/2"Quick ChangeNoAlloy Steel8General Purpose1/4"Not Tether Capable€34.88
MEGAPRO 151SL44 Mult Bit Screwdriver 15-in-1, 8 1/2 Inch Length | AB9WCP 2FRU2 151SL448 1/2"Quick ChangeNoAlloy Steel8General Purpose1/4"Not Tether Capable€41.15
MEGAPRO 6KIT7 Multi-bit Screwdriver With Holster 15-in-1 | AC2TKA 2MRT7 6KIT78 1/2"Quick ChangeNoAlloy Steel9General Purpose1/4"Not Tether Capable€30.95
MEGAPRO 211R2C36RD Multi-bit Screwdriver 13-in-1, 7 Pc | AD8KPJ 4KTF9 211R2C36RD8 1/2"Quick ChangeYesAlloy Steel7General Purpose1/4"Not Tether Capable€54.35
MEGAPRO 151HVAC-U Multi-bit Screwdriver 14-in-1, Hvac 8 Pc | AD8KPK 4KTG1 151HVAC-U8 1/2"Quick ChangeNoAlloy Steel8HVAC1/4"Not Tether Capable€36.51
MEGAPRO 151ELEV Multi-bit Screwdriver 15-in-1, 8 Pc | AD8KPL 4KTG2 151ELEV8 1/2"Quick ChangeNoAlloy Steel8Elevator1/4"Not Tether Capable€44.98
MEGAPRO 151NAS Multi-bit Screwdriver 15-in-1, 8 1/2 Inch | AE4ZUL 5PA32 151NAS8 1/2"Quick ChangeNoAlloy Steel8General Purpose1/4"Not Tether Capable€32.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEGAPRO 151TP2 Multi-bit Screwdriver 15-in-1, 8 Pc
€60.98 /unit